Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

10299 https://www.bdiexpress.com/medias/MFRORSMARKER-26546244-300x300.jpg?context=bWFzdGVyfHJvb3R8NTMyMHxpbWFnZS9qcGVnfGFETTFMMmcxWXk4eE1EWTBOVEk1TlRnMU56WTVOQzlOUmxKUFVsTk5RVkpMUlZKZk1qWTFORFl5TkRSZk16QXdlRE13TUM1cWNHY3wzZWI5ZjBlODY3M2UxOWExODVkYmMxOGQ5ZTM1NjVmMDdjZTkxY2E5YjQ4ZDUwMTViMTkzNTk4MjgwM2M5YmM5
26546244 Paints 

CH HANSON CH HANSON

10299

Description

10299 PAINT MARKER, YELLOW, 12/BOX (SMARTCATALOG)

Paint Marker; Yellow Color; 6" Length; Valve Tip Type; Applicable Material Wood | Metal; Quantity 12 EA/BX

Part #

10299

BDI #
26546244

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

113.48 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 113.48 / box BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
CH HANSON
Minimum Buy Quantity
1
EAN
81834102993
Weight / US pound
1.08
Product Group - BDI
G00190
Noun
Marker
Keyword String
Paint
Manufacturer URL
https://www.chhanson.com
Product Detail
Paint Marker
Product Specification
Yellow Color; 6" Length; Valve Tip Type; Applicable Material Wood | Metal; Quantity 12 EA/BX
Long Description
Paint Marker; Yellow Color; 6" Length; Valve Tip Type; Applicable Material Wood | Metal; Quantity 12 EA/BX