https://www.bdiexpress.com/medias/INDXXXXXXXXX-647-1614830-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQyNDB8aW1hZ2UvanBlZ3xhRFExTDJnMVpTOHhNRE15T1RJM09EY3dPVGM1TUM5SlRrUllXRmhZV0ZoWVdGaGZOalEzWHpFMk1UUTRNekJmTXpBd2VETXdNQzVxY0djfGJmZTBkNDZiODY1YTQ0ZDQ0ZDFmNDM2ZTQ5YjIxNzlkMjkxNmIwMjE0NmJmZTlkMDZlODUyNGI4MTMzNzZjYjI
RUSTOLEUM
RUSTOLEUM
1614830 IC SSPR GLS ALUM
RUSTOLEUM RUSTOLEUM
Description
1614830 6PK IC SSPR GLS ALUM ; SPRAY PAINT
Paint; Most Metal, Wood, Concrete, Masonry Applicable Material; 100 Deg F Application Maximum Temperature Range; 50 Deg F Application Minimum Temperature Range; Tool, Duct/Vent, Ladder, Cabinets, Locker, Furniture, Stenciling Application; 12OZ Nominal Capacity Volume; Alkyd Chemical Compound; Dull Aluminum Color; 212 Deg F Maximum Dry Heat Resistance; High-Gloss Finish; Aerosol Can Packing Type; Solvent/Mild Chemical Fume and Amplifier/Spill/Chipping Resistance; Fading and Peeling; 595G/L VOC; Rust-Oleum
Part #
1614830
BDI #
18289775
Details
16.239998840000002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Paints/1614830-IC-SSPR-GLS-ALUM/p/18289775
Your Price
$ 16.24 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
EAN
0020066161484
Product Group - BDI
C00104
Noun
Paint
Manufacturer Item Number
647-1614830
Product Detail
Paint
Product Specification
Most Metal, Wood, Concrete, Masonry Applicable Material; 100 Deg F Application Maximum Temperature Range; 50 Deg F Application Minimum Temperature Range; Tool, Duct/Vent, Ladder, Cabinets, Locker, Furniture, Stenciling Application; 12OZ Nominal Capacity Volume; Alkyd Chemical Compound; Dull Aluminum Color; 212 Deg F Maximum Dry Heat Resistance; High-Gloss Finish; Aerosol Can Packing Type; Solvent/Mild Chemical Fume and Amplifier/Spill/Chipping Resistance; Fading and Peeling; 595G/L VOC
Long Description
Paint; Most Metal, Wood, Concrete, Masonry Applicable Material; 100 Deg F Application Maximum Temperature Range; 50 Deg F Application Minimum Temperature Range; Tool, Duct/Vent, Ladder, Cabinets, Locker, Furniture, Stenciling Application; 12OZ Nominal Capacity Volume; Alkyd Chemical Compound; Dull Aluminum Color; 212 Deg F Maximum Dry Heat Resistance; High-Gloss Finish; Aerosol Can Packing Type; Solvent/Mild Chemical Fume and Amplifier/Spill/Chipping Resistance; Fading and Peeling; 595G/L VOC; Rust-Oleum