

RUSTOLEUM
RUSTOLEUM
203027 IC LSPR 1 FLUOR O
RUSTOLEUM RUSTOLEUM
Description
203027 12PK IC LSPR FLOURSCNT ORA ; MARKING PAINT
Paint; M1600/M1800 System Precision-Line Inverted Marking Paint; 90 Deg F Application Maximum Temperature Range; 40 Deg F Minimum Application Temperature Range; Solvent Base Type; 20Fl-Oz Nominal Capacity Volume; 17Oz Fill Nominal Capacity WeightFluorescent Orange Color; Solvent-Like Odor/Scent; Aerosol Can Packing Type; Early Fading/Chalking Resistance; M1600 System solvent-Based Precision Line Marking PaintType; For Concrete, Grass, Gravel, Pavement Applicable Material; Construction Site, Excavating Site, Landcape, Surveying, Utility Locating Application
Part #
203027V
BDI #
18289292

Details
130.64520000000002
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Chemicals/Paints/203027-IC-LSPR-1-FLUOR-O/p/18289292
Your Price
$ 130.65 / pack
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
EAN
0020066008567
Product Group - BDI
C00104
Noun
Paint
Manufacturer Internal Number
647-203027V
Weight / LBS
1.0625
Product Detail
Paint
Product Specification
M1600/M1800 System Precision-Line Inverted Marking Paint; 90 Deg F Application Maximum Temperature Range; 40 Deg F Minimum Application Temperature Range; Solvent Base Type; 20Fl-Oz Nominal Capacity Volume; 17Oz Fill Nominal Capacity WeightFluorescent Orange Color; Solvent-Like Odor/Scent; Aerosol Can Packing Type; Early Fading/Chalking Resistance; M1600 System solvent-Based Precision Line Marking PaintType; For Concrete, Grass, Gravel, Pavement Applicable Material; Construction Site, Excavating Site, Landcape, Surveying, Utility Locating Application
Long Description
Paint; M1600/M1800 System Precision-Line Inverted Marking Paint; 90 Deg F Application Maximum Temperature Range; 40 Deg F Minimum Application Temperature Range; Solvent Base Type; 20Fl-Oz Nominal Capacity Volume; 17Oz Fill Nominal Capacity WeightFluorescent Orange Color; Solvent-Like Odor/Scent; Aerosol Can Packing Type; Early Fading/Chalking Resistance; M1600 System solvent-Based Precision Line Marking PaintType; For Concrete, Grass, Gravel, Pavement Applicable Material; Construction Site, Excavating Site, Landcape, Surveying, Utility Locating Application