

AERVOE
AERVOE
252
AERVOE AERVOE
Description
252 CONSTRUCTION MARKING PAINT ; YELLOW 15 OZ 12EA/CS
Paint; Solvent Base Type; 17 Oz Nominal Capacity Volume; 20 Oz Nominal Capacity Weight; Yellow Color; Gloss Finish; Aerosol Can Packing Type; Moisture Resistance; 100 Deg F Maximum Temperature Range
Part #
252
BDI #
17115441

Details
8.22
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Chemicals/Paints/252/p/17115441
Your Price
$ 8.22 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
EAN
0088193002520
Product Group - BDI
C00104
Noun
Paint
Manufacturer URL
https://www.aervoe.com
Weight / LBS
1.35
Product Detail
Paint
Product Specification
Solvent Base Type; 17 Oz Nominal Capacity Volume; 20 Oz Nominal Capacity Weight; Yellow Color; Gloss Finish; Aerosol Can Packing Type; Moisture Resistance; 100 Deg F Maximum Temperature Range
Long Description
Paint; Solvent Base Type; 17 Oz Nominal Capacity Volume; 20 Oz Nominal Capacity Weight; Yellow Color; Gloss Finish; Aerosol Can Packing Type; Moisture Resistance; 100 Deg F Maximum Temperature Range