Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

255 https://www.bdiexpress.com/medias/INDXXXXXXXXX-205-255-300x300.jpg?context=bWFzdGVyfHJvb3R8MTExNjR8aW1hZ2UvanBlZ3xhR0k0TDJoa09TOHhNRFExTURZeE1ETTRPVEF5TWk5SlRrUllXRmhZV0ZoWVdGaGZNakExWHpJMU5WOHpNREI0TXpBd0xtcHdad3wxYzM4ZjQwNWMwMmU1MTM5OGY0OThlYmYxOWVjZjFlYzIwZmJlZjI2ODk5Nzg5NmY0ZDk1NjRiZjc2NjYzZDY4
17115444 Paints 

AERVOE AERVOE

255

Description

255 CONSTRUCTION MARKING PAINT ; WHITE 15 OZ 12EA/CS

Paint; 100 Deg F Maximum Application Temperature Range; 50 Deg F Minimum Application Temperature Range; Solvent Base Type; 20Oz Nominal Capacity Volume; 17Oz Nominal Capacity Weight; White Color; Aerosol Can Packing Type; 80 Deg F Maximum Temperature Range; 60 Deg F Minimum Temperature Range; For Concrete, Grass, Gravel, Pavement and Soil Applicable Material; Aervoe

Part #

255

BDI #
17115444

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

109.18 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 109.18 / case BDIExpress
QTY

Inventory

Total: 2

Category
Brand
Manufacturer Name
AERVOE INDUSTRIES
Minimum Buy Quantity
N/A
UNSPSC
31211500
Weight / Kilogram
0
EAN
0088193002551
Product Group - BDI
C00104
Noun
Paint
Manufacturer URL
Weight / LBS
1.35
Product Detail
Paint
Product Specification
100 Deg F Maximum Application Temperature Range; 50 Deg F Minimum Application Temperature Range; Solvent Base Type; 20Oz Nominal Capacity Volume; 17Oz Nominal Capacity Weight; White Color; Aerosol Can Packing Type; 80 Deg F Maximum Temperature Range; 60 Deg F Minimum Temperature Range
Long Description
Paint; 100 Deg F Maximum Application Temperature Range; 50 Deg F Minimum Application Temperature Range; Solvent Base Type; 20Oz Nominal Capacity Volume; 17Oz Nominal Capacity Weight; White Color; Aerosol Can Packing Type; 80 Deg F Maximum Temperature Range; 60 Deg F Minimum Temperature Range; For Concrete, Grass, Gravel, Pavement and Soil Applicable Material; Aervoe