Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

309 https://www.bdiexpress.com/medias/INDCROSPRAYX-RUST-PROOF-ANYWAY-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY4NDR8aW1hZ2UvanBlZ3xhREE1TDJneE5TOHhNRFU0TnpFNE1ERXdOVGMxT0M5SlRrUkRVazlUVUZKQldWaGZVbFZUVkY5UVVrOVBSbDlCVGxsWFFWbGZNekF3ZURNd01DNXFjR2N8NDIzODFiYmQzY2ViMjVhZTg5NTFkNDRlMDg1ODMwMmFkM2QwNmIzMDU4MDNkNTkyZjY1MDY5MDdmN2U3N2UzZA
17115419 Paints 

AERVOE AERVOE

309

Description

309 RUST PROOF ANY-WAY SPRAY PAINT ; ALUMINUM 12 OZ 12EA/CS

Paint; Solvent Base Type; 12OZ Nominal Capacity Volume; 16OZ Nominal Weight Capacity; Aluminum Color; High-Gloss Finish; Aerosol Can Packing Type; Mild To Moderate Environment Resistance; 300 Deg F Maximum Temperature Range; Aervoe

Part #

309

BDI #
17115419

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

154.38 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 154.38 / case BDIExpress
QTY

Inventory

Total: 4

Category
Brand
Manufacturer Name
AERVOE INDUSTRIES
Minimum Buy Quantity
N/A
UNSPSC
31211507
Weight / Kilogram
0
EAN
0088193003091
Product Group - BDI
C00104
Noun
Paint
Keyword String
Spray
Manufacturer Item Number
205-309
Weight / LBS
1.17
Product Detail
Paint
Product Specification
Solvent Base Type; 12OZ Nominal Capacity Volume; 16OZ Nominal Weight Capacity; Aluminum Color; High-Gloss Finish; Aerosol Can Packing Type; Mild To Moderate Environment Resistance; 300 Deg F Maximum Temperature Range
Long Description
Paint; Solvent Base Type; 12OZ Nominal Capacity Volume; 16OZ Nominal Weight Capacity; Aluminum Color; High-Gloss Finish; Aerosol Can Packing Type; Mild To Moderate Environment Resistance; 300 Deg F Maximum Temperature Range; Aervoe