17115754
涂料
AERVOE
AERVOE
720
AERVOE AERVOE
描述
AERVOE 720
Paint; 20Oz Nominal Capacity Volume; 18Oz Nominal Capacity Weight; Yellow Color; Aerosol Can Packing Type; 85 Deg F Maximum Temperature Range; 65 Deg F Minimum Temperature Range; For Variety of Surface Applicable Material; Aervoe
制造商部件号
720
BDI部件号
17115754
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%82%E6%96%99/720/p/17115754
单价(不含税)
请求报价
BDIExpress
|
BDI- 美国 | 4 |
产品详细信息
分类
最低订购量
无
EAN条码
0088193007204
重量 / Kilogram
0
Product Group - BDI
C00104
名称
Paint
产品明细
Paint
产品规格
20Oz Nominal Capacity Volume; 18Oz Nominal Capacity Weight; Yellow Color; Aerosol Can Packing Type; 85 Deg F Maximum Temperature Range; 65 Deg F Minimum Temperature Range
详细描述
Paint; 20Oz Nominal Capacity Volume; 18Oz Nominal Capacity Weight; Yellow Color; Aerosol Can Packing Type; 85 Deg F Maximum Temperature Range; 65 Deg F Minimum Temperature Range; For Variety of Surface Applicable Material; Aervoe