

DYKEM MARKING PROD
DYKEM MARKING PROD
84007
DYKEM MARKING PROD DYKEM MARKING PROD
Description
84007 BRITE-MARK GREEN PAINT MARKER ; MEDIUM TIP 12.13ML 12/PACK 48/CS
Paint Marker; Green Color; Liquid Paint Physical Form; 0 to 350 Degree F Temperature Range; Medium Tip Size; Fiber #15; Bullet Tip Type; Applicable Material Cardboard | Concrete and Stone | Glass and Ceramics | Metal | Paper | Plastic | Rubber | Wood; Chemical Compound Non-Xylene | Oil Based; Quantity 12 EA/BX
Part #
84007
BDI #
21720058

Details
360.91
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Chemicals/Paints/84007/p/21720058
Your Price
$ 360.91 / case
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
1.41
EAN
0084353840070
Product Group - BDI
C00104
Noun
Marker
Keyword String
Paint
Manufacturer URL
https://www.itwprobrands.com
Product Detail
Paint Marker
Product Specification
Green Color; Liquid Paint Physical Form; 0 to 350 Degree F Temperature Range; Medium Tip Size; Fiber #15; Bullet Tip Type; Applicable Material Cardboard | Concrete and Stone | Glass and Ceramics | Metal | Paper | Plastic | Rubber | Wood; Chemical Compound Non-Xylene | Oil Based; Quantity 12 EA/BX
Long Description
Paint Marker; Green Color; Liquid Paint Physical Form; 0 to 350 Degree F Temperature Range; Medium Tip Size; Fiber #15; Bullet Tip Type; Applicable Material Cardboard | Concrete and Stone | Glass and Ceramics | Metal | Paper | Plastic | Rubber | Wood; Chemical Compound Non-Xylene | Oil Based; Quantity 12 EA/BX