

WELD AID PRODUCTS
WELD AID PRODUCTS
FZ-100
WELD AID PRODUCTS WELD AID PRODUCTS
Description
FZ-100 PRIMER AEROSOL ; 1ST ZINC COLD GALVANIZING 12.5OZ 12EA/CS
Paint; 100 Deg F Maximum Application Temperature Range; Epoxy Resin Base Type; 16Oz Nominal Capacity Volume; 12.5Oz Nominal Capacity Weight; Zinc Chemical Compound; Gray Color; -4 Deg F Nominal Flash Point; Solvent Odor/Scent; Aerosol Can Packing Type; Metallic Coating Type; 592 g/L VOC; For Parts, Assemblies Applicable Material
Part #
FZ-100
BDI #
22082600

Details
27.81
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Paints/FZ-100/p/22082600
Your Price
$ 27.81 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121802
Weight / Kilogram
0.544
EAN
0731592810011
Product Group - BDI
C00104
Noun
Paint
Product Detail
Paint
Product Specification
100 Deg F Maximum Application Temperature Range; Epoxy Resin Base Type; 16Oz Nominal Capacity Volume; 12.5Oz Nominal Capacity Weight; Zinc Chemical Compound; Gray Color; -4 Deg F Nominal Flash Point; Solvent Odor/Scent; Aerosol Can Packing Type; Metallic Coating Type; 592 g/L VOC
Long Description
Paint; 100 Deg F Maximum Application Temperature Range; Epoxy Resin Base Type; 16Oz Nominal Capacity Volume; 12.5Oz Nominal Capacity Weight; Zinc Chemical Compound; Gray Color; -4 Deg F Nominal Flash Point; Solvent Odor/Scent; Aerosol Can Packing Type; Metallic Coating Type; 592 g/L VOC; For Parts, Assemblies Applicable Material