Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

216 https://www.bdiexpress.com/medias/INDORSAPR023-205-216-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEyMDd8aW1hZ2UvanBlZ3xhR1UyTDJoaE1DOHhNRFE1TmpZeU9ETTVNVGsyTmk5SlRrUlBVbE5CVUZJd01qTmZNakExWHpJeE5sOHpNREI0TXpBd0xtcHdad3w2YTgzM2YwNTY0YWFkMjg2MWE3MTM5ZGQ1MThmOTI4NTJmODg1M2Q0ZjdmM2ZhNTA1MDA3OTRkNjFkN2E1ZDA4
17115329 General Purpose Paints 

AERVOE AERVOE

216

Description

216 MARKING CHALK ; RED 15 OZ 12EA/CS

Paint; Water-Based Base Type; 20 Oz Nominal Capacity Volume; 15 Oz Nominal Capacity Weight; Red Color; Aerosol Can Packing Type; Applicable Materials Paved Surfaces | Soil | Grass | Utility Marking | Construction Sites | Surveying | Landscaping | Athletic Field Marking; Application Minimum Temperature Range 50 Deg F

Part #

216

BDI #
17115329

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

127.72 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 127.72 / case
$ 128.00 / case
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
AERVOE INDUSTRIES
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
EAN
0088193002162
Product Group - BDI
C00104
Harmonized Tariff Code
3208.90.00.00
Noun
Paint
Manufacturer URL
https://www.aervoe.com
Manufacturer Item Number
205-216
Product Detail
Paint
Product Specification
Water-Based Base Type; 20 Oz Nominal Capacity Volume; 15 Oz Nominal Capacity Weight; Red Color; Aerosol Can Packing Type; Applicable Materials Paved Surfaces | Soil | Grass | Utility Marking | Construction Sites | Surveying | Landscaping | Athletic Field Marking; Application Minimum Temperature Range 50 Deg F
Long Description
Paint; Water-Based Base Type; 20 Oz Nominal Capacity Volume; 15 Oz Nominal Capacity Weight; Red Color; Aerosol Can Packing Type; Applicable Materials Paved Surfaces | Soil | Grass | Utility Marking | Construction Sites | Surveying | Landscaping | Athletic Field Marking; Application Minimum Temperature Range 50 Deg F