https://www.bdiexpress.com/medias/INDAVPPAINTX-ENML-5-ORG-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzg3MnxpbWFnZS9qcGVnfGFHVmxMMmhsTlM4eE1EYzNNVEEwTURjMk16a3pOQzlKVGtSQlZsQlFRVWxPVkZoZlJVNU5URjgxWDA5U1IxOHpNREI0TXpBd0xtcHdad3w3YjU4OTA2NTM2OGVlMjRkN2RmMDMyYTM3YzAwNGNhNDMzZmI3MDBkYjBkOTg2NmE0MTkyMjQyZTA2MmI0ZDJk
https://www.bdiexpress.com/medias/INDAVPPAINTX-ENML-5-ORG-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzg3MnxpbWFnZS9qcGVnfGFHVmxMMmhsTlM4eE1EYzNNVEEwTURjMk16a3pOQzlKVGtSQlZsQlFRVWxPVkZoZlJVNU5URjgxWDA5U1IxOHpNREI0TXpBd0xtcHdad3w3YjU4OTA2NTM2OGVlMjRkN2RmMDMyYTM3YzAwNGNhNDMzZmI3MDBkYjBkOTg2NmE0MTkyMjQyZTA2MmI0ZDJk
AERVOE
AERVOE
520
AERVOE AERVOE
Description
520 ENGINE ENAMEL ; CHEVROLET ORANGE 12 OZ 12EA/CS
Enamel Paint; Engine; Chevrolet Orange; Aerosol Can; Cast Metal Engine Block | Radiator | Farm and Marine Equipment | Industrial Equipment; To Touch 5 Min | To Handle 3 Hr Dry Time
Part #
520
BDI #
17115694
Details
137.94
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Paints/General-Purpose-Paints/520/p/17115694
Your Price
$ 137.94 / case
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211500
Weight / Kilogram
0.53
EAN
0088193005200
Product Group - BDI
C00104
Typical Use
Engine
Color
Chevrolet Orange
Container Type
Aerosol Can
Application
Cast Metal Engine Block | Radiator | Farm and Marine Equipment | Industrial Equipment
Manufacturer's Description
Aervoe Engine Enamel
Drying Time
To Touch 5 Min | To Handle 3 Hr
Other Features
Fast Drying
Net Weight
12 Oz
Category - BDI
Chemicals General Purpose Paints
Harmonized Tariff Code
3208.90.00.00
Noun
Paint
Keyword String
Enamel
Manufacturer URL
https://www.aervoe.com
Weight / LBS
1.16667
Long Description
Enamel Paint; Engine; Chevrolet Orange; Aerosol Can; Cast Metal Engine Block | Radiator | Farm and Marine Equipment | Industrial Equipment; To Touch 5 Min | To Handle 3 Hr Dry Time
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

