KRYLON
KRYLON
AC0003738-16
KRYLON KRYLON
Description
AC0003738-16 MAXITONER LB BLACK ; POR 3.78 L
Paint Colorant; To Change Base Color; Lampblack; Can; Reproducibility in Industrial Color System and Factory Tinted Coating; 1 Gal Container Size
Part #
AC0003738-16
BDI #
18147854
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Paints/General-Purpose-Paints/AC0003738-16/p/18147854
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211500
Weight / Kilogram
1.587
Product Group - BDI
C00104
Product Name And Type
General Purpose Paint Colorant
Typical Use
To Change Base Color
Color
Lampblack
Container Type
Can
Application
Reproducibility in Industrial Color System and Factory Tinted Coating
Tradename
MAXITONER
Manufacturer's Description
Maxitoner Industrial Colorant
Container Size value And um
1 Gal
Net Weight
128 Oz
Category - BDI
Chemicals General Purpose Paints
Harmonized Tariff Code
3208.90.00.00
Noun
Colorant
Keyword String
Paint
Manufacturer URL
https://www.sherwin-williams.com
Manufacturer Item Number
AC0003738-16
Weight / LBS
3.5
Long Description
Paint Colorant; To Change Base Color; Lampblack; Can; Reproducibility in Industrial Color System and Factory Tinted Coating; 1 Gal Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

