https://www.bdiexpress.com/medias/INDKRYXXXXXX-18139072-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4NjN8aW1hZ2UvanBlZ3xhR1ZqTDJoa01TOHhNREExT0RFeU1ESXdNREl5TWk5SlRrUkxVbGxZV0ZoWVdGaGZNVGd4TXprd056SmZNekF3ZURNd01DNXFjR2N8YjE2MDdjYmFjOWM3NmNkYjc3NDRhZGQzYzU3OWM0MWMyZjQ5M2Q5YjlmOGIwMTA1MTBmOGM4ZGZmNGYyYmYwYg
https://www.bdiexpress.com/medias/INDKRYXXXXXX-18139072-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4NjN8aW1hZ2UvanBlZ3xhR1ZqTDJoa01TOHhNREExT0RFeU1ESXdNREl5TWk5SlRrUkxVbGxZV0ZoWVdGaGZNVGd4TXprd056SmZNekF3ZURNd01DNXFjR2N8YjE2MDdjYmFjOWM3NmNkYjc3NDRhZGQzYzU3OWM0MWMyZjQ5M2Q5YjlmOGIwMTA1MTBmOGM4ZGZmNGYyYmYwYg
KRYLON
KRYLON
K00020001-27
KRYLON KRYLON
Description
K00020001-27 INDUSTRIAL PRIMER ; RED 55GAL DRUM
General Purpose Primer; Multi Purpose; Red; Drum; Interior and Exterior; 55 Gal Container Size; To Touch 15 Min | To Handle 1.5 Hr Dry Time
Part #
K00020001-27
BDI #
18139072
Details
3462.86
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Paints/General-Purpose-Paints/K00020001-27/p/18139072
Your Price
$ 3,462.86 / each
$ 3,463.00 / each BDIExpress
$ 3,463.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211500
Weight / Kilogram
200.6
EAN
0075577023325
Product Group - BDI
C00104
Product Name And Type
General Purpose Paint Primer
Typical Use
Multi Purpose
Color
Red
Container Type
Drum
Application
Interior and Exterior
Tradename
COATINGS
Manufacturer's Description
Krylon Industrial Coatings Industrial Primer
Container Size value And um
55 Gal
Drying Time
To Touch 15 Min | To Handle 1.5 Hr
Other Features
Heavy Duty | Recoat 7 Hr | Topcoated with Alkyd and Latex Industrial Coatings
Net Weight
7040 Oz
Category - BDI
Chemicals General Purpose Paints
Harmonized Tariff Code
3208.90.00.00
Noun
Primer
Keyword String
General Purpose
Manufacturer URL
https://www.sherwin-williams.com
Manufacturer Item Number
K00020001-27
Weight / LBS
717.7
Long Description
General Purpose Primer; Multi Purpose; Red; Drum; Interior and Exterior; 55 Gal Container Size; To Touch 15 Min | To Handle 1.5 Hr Dry Time
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


