https://www.bdiexpress.com/medias/INDKRYXXXXXX-18147200-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUzNjF8aW1hZ2UvanBlZ3xhRFF6TDJobE9TOHhNREExT0RFek56UXdNelF5TWk5SlRrUkxVbGxZV0ZoWVdGaGZNVGd4TkRjeU1EQmZNekF3ZURNd01DNXFjR2N8ZTdmYWMzOWUzYzA4MWJkYWY1ZjEwMjJlZjVmNjk1ZjA5MTBlMjNmMzc0NTNhYWQxYTMyNmYzZTMwY2QyMDkwMA
https://www.bdiexpress.com/medias/INDKRYXXXXXX-18147200-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUzNjF8aW1hZ2UvanBlZ3xhRFF6TDJobE9TOHhNREExT0RFek56UXdNelF5TWk5SlRrUkxVbGxZV0ZoWVdGaGZNVGd4TkRjeU1EQmZNekF3ZURNd01DNXFjR2N8ZTdmYWMzOWUzYzA4MWJkYWY1ZjEwMjJlZjVmNjk1ZjA5MTBlMjNmMzc0NTNhYWQxYTMyNmYzZTMwY2QyMDkwMA
KRYLON
KRYLON
K00427253-20
KRYLON KRYLON
Description
K00427253-20 ENAMEL PAINT ; POR MODIFIED ALKYD CLEAR BASE 5GAL PAIL
Enamel Paint; Multi Purpose; Clear Base; Pail; Interior and Exterior | Machinery and Equipment Finish | Fabrication Shop and Structural Steel; 5 Gal Container Size; To Touch 20 Min | To Handle 3 to 4 Hr Dry Time
Part #
K00427253-20
BDI #
18147200
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Paints/General-Purpose-Paints/K00427253-20/p/18147200
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211501
Weight / Kilogram
18.9
EAN
0035777822685
Product Group - BDI
C00104
Product Name And Type
General Purpose Enamel Paint
Typical Use
Multi Purpose
Color
Clear Base
Container Type
Pail
Application
Interior and Exterior | Machinery and Equipment Finish | Fabrication Shop and Structural Steel
Tradename
COATINGS
Manufacturer's Description
Krylon Industrial Coatings Modified Alkyd Enamel
Container Size value And um
5 Gal
Drying Time
To Touch 20 Min | To Handle 3 to 4 Hr
Other Features
Single Component | Recoat 1 Hr | Use When Multiple Coats Need to be Applied During One Shift
Net Weight
640 Oz
Category - BDI
Chemicals General Purpose Paints
Harmonized Tariff Code
3208.90.00.00
Noun
Paint
Keyword String
Enamel
Manufacturer URL
https://www.sherwin-williams.com
Manufacturer Item Number
K00427253-20
Weight / LBS
53.4
Long Description
Enamel Paint; Multi Purpose; Clear Base; Pail; Interior and Exterior | Machinery and Equipment Finish | Fabrication Shop and Structural Steel; 5 Gal Container Size; To Touch 20 Min | To Handle 3 to 4 Hr Dry Time
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


