https://www.bdiexpress.com/medias/INDKRYXXXXXX-18141713-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM5MTN8aW1hZ2UvanBlZ3xhR0kzTDJobFpDOHhNREExT0RFeU5EazFNVFU0TWk5SlRrUkxVbGxZV0ZoWVdGaGZNVGd4TkRFM01UTmZNekF3ZURNd01DNXFjR2N8MTEzZTkzMTUzOTU4ZTUzMDU0Njc5NjkxYTk2OTI4ZGNlZjdmYmM1NmYzNzAzZTUwNTczYmYzMWQ5NGY1ZjczNw
https://www.bdiexpress.com/medias/INDKRYXXXXXX-18141713-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM5MTN8aW1hZ2UvanBlZ3xhR0kzTDJobFpDOHhNREExT0RFeU5EazFNVFU0TWk5SlRrUkxVbGxZV0ZoWVdGaGZNVGd4TkRFM01UTmZNekF3ZURNd01DNXFjR2N8MTEzZTkzMTUzOTU4ZTUzMDU0Njc5NjkxYTk2OTI4ZGNlZjdmYmM1NmYzNzAzZTUwNTczYmYzMWQ5NGY1ZjczNw
KRYLON
KRYLON
K00530113-20
KRYLON KRYLON
Description
K00530113-20 ACRYLIC ALKYD ENAMEL ; POR IN AL EN GLBLK 5GAL PAIL
Enamel Paint; Industrial; Glossy Black; Pail; Interior and Exterior | Fixture | Conveyor | Window Frame | Pump | Railing | Steel Structure | Blower | Pipe Rack | Channel and Bracing; 5 Gal Container Size; To Touch 1 to 2 Hr | To Handle 4 to 5 Hr Dry Time
Part #
K00530113-20
BDI #
18141713
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Paints/General-Purpose-Paints/K00530113-20/p/18141713
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211501
Weight / Kilogram
19.79
EAN
0075577023424
Product Group - BDI
C00104
Product Name And Type
General Purpose Enamel Paint
Typical Use
Industrial
Color
Glossy Black
Container Type
Pail
Application
Interior and Exterior | Fixture | Conveyor | Window Frame | Pump | Railing | Steel Structure | Blower | Pipe Rack | Channel and Bracing
Tradename
COATINGS
Manufacturer's Description
Krylon Industrial Coatings Industrial Alkyd Enamel (53 Series)
Container Size value And um
5 Gal
Drying Time
To Touch 1 to 2 Hr | To Handle 4 to 5 Hr
Conformance to Certificate
AWWA D102-03 | OCS #1
Other Features
High Gloss Sheen | Multi Purpose | Recoat 8 Hr | Oxidation Curing
Net Weight
640 Oz
Category - BDI
Chemicals General Purpose Paints
Harmonized Tariff Code
3208.90.00.00
Noun
Paint
Keyword String
Enamel
Manufacturer URL
https://www.sherwin-williams.com
Manufacturer Item Number
K00530113-20
Weight / LBS
43.6
Long Description
Enamel Paint; Industrial; Glossy Black; Pail; Interior and Exterior | Fixture | Conveyor | Window Frame | Pump | Railing | Steel Structure | Blower | Pipe Rack | Channel and Bracing; 5 Gal Container Size; To Touch 1 to 2 Hr | To Handle 4 to 5 Hr Dry Time
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


