https://www.bdiexpress.com/medias/INDKRYXXXXXX-18294312-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQxNTd8aW1hZ2UvanBlZ3xhRFExTDJneU15OHhNREExT0RFME9EUTBOakl6T0M5SlRrUkxVbGxZV0ZoWVdGaGZNVGd5T1RRek1USmZNekF3ZURNd01DNXFjR2N8M2U5NmUxNTJkMDQ4MGZlMDRmYzZiNjlhYjJkYjRiYjRiZjUyMWZkMDY1ZGM4ODFhNWVjODA1NDI5MTc3OTM1Yw
https://www.bdiexpress.com/medias/INDKRYXXXXXX-18294312-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQxNTd8aW1hZ2UvanBlZ3xhRFExTDJneU15OHhNREExT0RFME9EUTBOakl6T0M5SlRrUkxVbGxZV0ZoWVdGaGZNVGd5T1RRek1USmZNekF3ZURNd01DNXFjR2N8M2U5NmUxNTJkMDQ4MGZlMDRmYzZiNjlhYjJkYjRiYjRiZjUyMWZkMDY1ZGM4ODFhNWVjODA1NDI5MTc3OTM1Yw
KRYLON
KRYLON
K00771008
KRYLON KRYLON
Description
K00771008 SPRAY PAINT ; SEMI-GLOSS BLACK 1GAL RUST BARRIER
Enamel Paint; Rust Inhibitor; Semi Gloss Black; Can; Industrial and Commercial | Tank | Fencing | Machinery | Piping | Conveyor | Metal Door | Hand Rail | Pipe Rack | Marine; 1 Gal Container Size; To Touch 1 to 2 Hr | To Handle 4 to 8 Hr | Tack Free 2 to 4 Hr Dry Time
Part #
K00771008
BDI #
18294312
Details
87.55
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Paints/General-Purpose-Paints/K00771008/p/18294312
Your Price
$ 87.55 / each
$ 88.00 / each BDIExpress
$ 88.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201700
Weight / Kilogram
4.76
EAN
0724504007715
Product Group - BDI
C00104
Typical Use
Rust Inhibitor
Color
Semi Gloss Black
Container Type
Can
Application
Industrial and Commercial | Tank | Fencing | Machinery | Piping | Conveyor | Metal Door | Hand Rail | Pipe Rack | Marine
Tradename
COATINGS | RUST TOUGH
Manufacturer's Description
Krylon Industrial Coatings Rust Tough Acrylic Alkyd Enamel Bulk
Drying Time
To Touch 1 to 2 Hr | To Handle 4 to 8 Hr | Tack Free 2 to 4 Hr
Other Features
Gloss Sheen | Recoat 12 to 24 Hr | Oxidation Curing | No Priming Required | High Solid | Maintenance Coating | Color Retention
Net Weight
128 Oz
Category - BDI
Chemicals General Purpose Paints
Harmonized Tariff Code
3208.90.00.00
Noun
Paint
Keyword String
Enamel
Manufacturer URL
https://www.sherwin-williams.com
Weight / LBS
10.5
Long Description
Enamel Paint; Rust Inhibitor; Semi Gloss Black; Can; Industrial and Commercial | Tank | Fencing | Machinery | Piping | Conveyor | Metal Door | Hand Rail | Pipe Rack | Marine; 1 Gal Container Size; To Touch 1 to 2 Hr | To Handle 4 to 8 Hr | Tack Free 2 to 4 Hr Dry Time
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

