https://www.bdiexpress.com/medias/INDKRYXXXXXX-18294445-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQxNTd8aW1hZ2UvanBlZ3xhREpqTDJnMk1pOHhNREExT0RFMU1ESTBPRFEzT0M5SlRrUkxVbGxZV0ZoWVdGaGZNVGd5T1RRME5EVmZNekF3ZURNd01DNXFjR2N8YjMyNTI2ZGYzZjhlMzc5NzQ3NWJmYWE1M2Y2YjU1OGMyOWE1NTcwYzgxMGQ3ZDQ1ZTRlZjYwNjgxMTQ0MzZlZA
https://www.bdiexpress.com/medias/INDKRYXXXXXX-18294445-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQxNTd8aW1hZ2UvanBlZ3xhREpqTDJnMk1pOHhNREExT0RFMU1ESTBPRFEzT0M5SlRrUkxVbGxZV0ZoWVdGaGZNVGd5T1RRME5EVmZNekF3ZURNd01DNXFjR2N8YjMyNTI2ZGYzZjhlMzc5NzQ3NWJmYWE1M2Y2YjU1OGMyOWE1NTcwYzgxMGQ3ZDQ1ZTRlZjYwNjgxMTQ0MzZlZA
KRYLON
KRYLON
K00821008
KRYLON KRYLON
Description
K00821008 TOUGH PAINT ; GRAY PRIMER 1GAL RUST BARRIER
Enamel Primer; Rust Inhibitor; Gray; Can; Interior and Exterior | Tank | Structural Steel | Conveyor | Fencing | Machinery | Piping | Metal Door | Handrail | Pipe Rack; 1 Gal Container Size; To Touch 45 Min to 1.5 Hr | To Handle 3 to 6 Hr Dry Time
Part #
K00821008
BDI #
18294445
Details
97.85
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Paints/General-Purpose-Paints/K00821008/p/18294445
Your Price
$ 97.85 / each
$ 98.00 / each BDIExpress
$ 98.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201700
Weight / Kilogram
5.27
EAN
0724504008217
Product Group - BDI
C00104
Typical Use
Rust Inhibitor
Color
Gray
Container Type
Can
Application
Interior and Exterior | Tank | Structural Steel | Conveyor | Fencing | Machinery | Piping | Metal Door | Handrail | Pipe Rack
Tradename
COATINGS | RUST TOUGH
Manufacturer's Description
Krylon Industrial Coatings Rust Tough Acrylic Alkyd Enamel Bulk Primer
Drying Time
To Touch 45 Min to 1.5 Hr | To Handle 3 to 6 Hr
Other Features
Single Component | Recoat 12 to 24 Hr | Chromate and Barium Free | Patented Resin Technology | Excellent Adhesion
Net Weight
128 Oz
Category - BDI
Chemicals General Purpose Paints
Harmonized Tariff Code
3208.90.00.00
Noun
Primer
Keyword String
Enamel
Manufacturer URL
https://www.sherwin-williams.com
Weight / LBS
11.625
Long Description
Enamel Primer; Rust Inhibitor; Gray; Can; Interior and Exterior | Tank | Structural Steel | Conveyor | Fencing | Machinery | Piping | Metal Door | Handrail | Pipe Rack; 1 Gal Container Size; To Touch 45 Min to 1.5 Hr | To Handle 3 to 6 Hr Dry Time
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

