https://www.bdiexpress.com/medias/INDKRYXXXXXX-18141729-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA2NTV8aW1hZ2UvanBlZ3xhRFV3TDJoaU9TOHhNREExT0RFeU5UUTNOVGczTUM5SlRrUkxVbGxZV0ZoWVdGaGZNVGd4TkRFM01qbGZNekF3ZURNd01DNXFjR2N8MThmYmVhZDFkYzI5NmI5ZDYxMTU1ZDU2ZWY5MWE3ZjdlZTFhMDVkNTg4YzdhMDg0NDNjYzViOTRkMjVhNzRjYw
KRYLON
KRYLON
K01661524-16
KRYLON KRYLON
Description
K01661524-16 PAINT THINNER ; TOLUENE 1GAL CAN 4/CS
Paint Thinner; Adjust Viscosity; Clear; Can; Adjust Viscosity; 1 Gal Container Size
Part #
K01661524-16
BDI #
18141729
Details
51.34768864
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Paints/General-Purpose-Paints/K01661524-16/p/18141729
Your Price
$ 51.35 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211803
Weight / Kilogram
3.685
EAN
0075577024490
Product Group - BDI
C00104
Product Name And Type
General Purpose Paint Thinner
Typical Use
Adjust Viscosity
Color
Clear
Container Type
Can
Application
Adjust Viscosity
Manufacturer's Description
Krylon Toluene
Container Size value And um
1 Gal
Other Features
Fast Evaporating | Strong Aromatic
Net Weight
128 Oz
Category - BDI
Chemicals General Purpose Paints
Harmonized Tariff Code
3208.90.00.00
Noun
Thinner
Keyword String
Paint
Manufacturer URL
https://www.sherwin-williams.com
Manufacturer Item Number
K01661524-16
Weight / LBS
8.125
Long Description
Paint Thinner; Adjust Viscosity; Clear; Can; Adjust Viscosity; 1 Gal Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh