Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

K01661600-16 https://www.bdiexpress.com/medias/INDKRYXXXXXX-18146588-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA4NzJ8aW1hZ2UvanBlZ3xhRGxrTDJoaFppOHhNREExT0RFek16ZzJORFEzT0M5SlRrUkxVbGxZV0ZoWVdGaGZNVGd4TkRZMU9EaGZNekF3ZURNd01DNXFjR2N8N2U5NDVmYTllMWY4MjI1MzEzMDJlZmU2YTQ2NmNkMTUzNjc0Mjc1OTRmMGNlM2U0NGJkY2FhMDM0N2VjMWE3NQ
18146588 General Purpose Paints 

KRYLON KRYLON

K01661600-16

Description

K01661600-16 PAINT THINNER ; MINERAL SPIRITS 1GAL CAN CLEAR 4/CS

Paint Thinner; Adjust Viscosity; Clear; Can; Adjust Viscosity; 1 Gal Container Size

Part #

K01661600-16

BDI #
18146588

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

46.35 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 46.35 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SHERWIN WILLIAMS COMPANY WWW.KRYLON.COM
Minimum Buy Quantity
N/A
UNSPSC
31211803
Weight / Kilogram
3.78
EAN
0075577024520
Product Group - BDI
C00104
Product Name And Type
General Purpose Paint Thinner
Typical Use
Adjust Viscosity
Color
Clear
Container Type
Can
Application
Adjust Viscosity
Tradename
COATINGS
Manufacturer's Description
Krylon Industrial Coatings Mineral Spirit
Container Size value And um
1 Gal
Other Features
Slow Evaporating | Used Predominately in Alkyds
Net Weight
128 Oz
Category - BDI
Chemicals General Purpose Paints
Harmonized Tariff Code
3208.90.00.00
Noun
Thinner
Keyword String
Paint
Manufacturer URL
https://www.sherwin-williams.com
Manufacturer Item Number
K01661600-16
Weight / LBS
7.3
Long Description
Paint Thinner; Adjust Viscosity; Clear; Can; Adjust Viscosity; 1 Gal Container Size

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh