https://www.bdiexpress.com/medias/INDKRYPNTXXX-GP-K11327250-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODU2OXxpbWFnZS9qcGVnfGFEa3pMMmcwTmk4eE1EYzJOamM1TlRnd01EWXdOaTlKVGtSTFVsbFFUbFJZV0ZoZlIxQmZTekV4TXpJM01qVXdYMUJNWHpNd01IZ3pNREF1YW5CbnwyZDNhZGQ2M2E5ZGYwYTE2ODhjN2E2MTYyM2I0OWY2ZWI4MGE5MGQxNmIxNWUyNGUzMTc3N2U1ZGE5OTgxMzBk
https://www.bdiexpress.com/medias/INDKRYPNTXXX-GP-K11327250-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODU2OXxpbWFnZS9qcGVnfGFEa3pMMmcwTmk4eE1EYzJOamM1TlRnd01EWXdOaTlKVGtSTFVsbFFUbFJZV0ZoZlIxQmZTekV4TXpJM01qVXdYMUJNWHpNd01IZ3pNREF1YW5CbnwyZDNhZGQ2M2E5ZGYwYTE2ODhjN2E2MTYyM2I0OWY2ZWI4MGE5MGQxNmIxNWUyNGUzMTc3N2U1ZGE5OTgxMzBk
KRYLON
KRYLON
K11327250-20
KRYLON KRYLON
Description
K11327250-20
Latex Paint; Exterior; White Base; Pail; Exterior; 5 Gal Container Size; To Touch 2 Hr Dry Time
Part #
K11327250-20
BDI #
19274061
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Paints/General-Purpose-Paints/K11327250-20/p/19274061
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211506
Weight / Kilogram
22.02
EAN
0724504017677
Product Group - BDI
C00104
Product Name And Type
General Purpose Latex Paint
Typical Use
Exterior
Color
White Base
Container Type
Pail
Application
Exterior
Tradename
COATINGS
Manufacturer's Description
Krylon Commercial Coatings Better Quality Exterior Latex Paint
Container Size value And um
5 Gal
Drying Time
To Touch 2 Hr
Other Features
Semi Gloss Sheen | Recoat 24 to 48 Hr
Net Weight
640 Oz
Category - BDI
Chemicals General Purpose Paints
Harmonized Tariff Code
3208.90.00.00
Noun
Paint
Keyword String
Latex
Manufacturer URL
https://www.sherwin-williams.com
Manufacturer Item Number
K11327250-20
Weight / LBS
48.5
Long Description
Latex Paint; Exterior; White Base; Pail; Exterior; 5 Gal Container Size; To Touch 2 Hr Dry Time
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

