

AERVOE
AERVOE
Z1416
AERVOE AERVOE
Description
Z1416 FLUORESCENT COATING ; GREEN 11 OZ 12EA/CS
Paint; Aliphatic Hydrocarbon; Petroleum Naphtha Base Type; 16 Oz Nominal Capacity Volume; 11 Oz Nominal Capacity Weight; Green Color; Aerosol Can Packing Type; Applicable Materials Metal | Wood | Concrete | Steel | Safety Aisle Marking | Signs | Emergency Equipment | OSHA Hazards | Hobbies | Survey Marking; Application Minimum Temperature Range 40 Deg F
Part #
Z1416
BDI #
17115677

Details
135.34
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Paints/General-Purpose-Paints/Z1416/p/17115677
Your Price
$ 135.34 / case
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
EAN
0036333014162
Product Group - BDI
C00104
Harmonized Tariff Code
3208.90.00.00
Noun
Paint
Manufacturer URL
https://www.aervoe.com
Manufacturer Item Number
205-Z1416
Product Detail
Paint
Product Specification
Aliphatic Hydrocarbon; Petroleum Naphtha Base Type; 16 Oz Nominal Capacity Volume; 11 Oz Nominal Capacity Weight; Green Color; Aerosol Can Packing Type; Applicable Materials Metal | Wood | Concrete | Steel | Safety Aisle Marking | Signs | Emergency Equipment | OSHA Hazards | Hobbies | Survey Marking; Application Minimum Temperature Range 40 Deg F
Long Description
Paint; Aliphatic Hydrocarbon; Petroleum Naphtha Base Type; 16 Oz Nominal Capacity Volume; 11 Oz Nominal Capacity Weight; Green Color; Aerosol Can Packing Type; Applicable Materials Metal | Wood | Concrete | Steel | Safety Aisle Marking | Signs | Emergency Equipment | OSHA Hazards | Hobbies | Survey Marking; Application Minimum Temperature Range 40 Deg F