

KRYLON
KRYLON
K01813777
KRYLON KRYLON
Description
K01813777 SPRAY PAINT ; GLOSS SAFETY YELLOW 12OZ
Paint; Metal, Wood, Concrete Applicable Material; 85 Deg F Application Maximum Temperature Range; 50 Deg F Application Minimum Temperature Range; Solvent Base Type; 12OZ Nominal Capacity Volume; Gloss Safety Yellow Color; Aerosol Can Packing Type; Krylon
Part #
K01813777
BDI #
24893768

Details
12.36
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Chemicals/Paints/K01813777/p/24893768
Your Price
$ 12.36 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.34
EAN
0724504075691
Product Group - BDI
C00104
Noun
Paint
Manufacturer Item Number
425-K01813777
Product Detail
Paint
Product Specification
Metal, Wood, Concrete Applicable Material; 85 Deg F Application Maximum Temperature Range; 50 Deg F Application Minimum Temperature Range; Solvent Base Type; 12OZ Nominal Capacity Volume; Gloss Safety Yellow Color; Aerosol Can Packing Type
Long Description
Paint; Metal, Wood, Concrete Applicable Material; 85 Deg F Application Maximum Temperature Range; 50 Deg F Application Minimum Temperature Range; Solvent Base Type; 12OZ Nominal Capacity Volume; Gloss Safety Yellow Color; Aerosol Can Packing Type; Krylon