

KRYLON
KRYLON
K02410777
KRYLON KRYLON
Description
K02410777 SPRAY PAINT ; GLOSS SAFETY ORANGE 12OZ
Paint; Signs, Pipe, Safety Equipment Applicable Material; 85 Deg F Application Maximum Temperature Range; 50 Deg F Application Minimum Temperature Range; Lacquer Base Type; 12OZ Nominal Capacity Volume; Safety Orange Color; 150 Deg F Maximum Dry Heat Resistance; Aerosol Can Packing Type; Wear; Weather Resistance; 0.76 Nominal Specific Gravity; Industrial Paint Type; 50.38 Percentage VOC; Krylon
Part #
K02410777
BDI #
24893774

Details
12.36
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Chemicals/Paints/K02410777/p/24893774
Your Price
$ 12.36 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.34
EAN
0724504075738
Product Group - BDI
C00104
Noun
Paint
Manufacturer Item Number
425-K02410777
Weight / LBS
1.7
Product Detail
Paint
Product Specification
Signs, Pipe, Safety Equipment Applicable Material; 85 Deg F Application Maximum Temperature Range; 50 Deg F Application Minimum Temperature Range; Lacquer Base Type; 12OZ Nominal Capacity Volume; Safety Orange Color; 150 Deg F Maximum Dry Heat Resistance; Aerosol Can Packing Type; Wear; Weather Resistance; 0.76 Nominal Specific Gravity; Industrial Paint Type; 50.38 Percentage VOC
Long Description
Paint; Signs, Pipe, Safety Equipment Applicable Material; 85 Deg F Application Maximum Temperature Range; 50 Deg F Application Minimum Temperature Range; Lacquer Base Type; 12OZ Nominal Capacity Volume; Safety Orange Color; 150 Deg F Maximum Dry Heat Resistance; Aerosol Can Packing Type; Wear; Weather Resistance; 0.76 Nominal Specific Gravity; Industrial Paint Type; 50.38 Percentage VOC; Krylon