Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

10008 https://www.bdiexpress.com/medias/INDXXXXXXXXX-337-10008-300x300.jpg?context=bWFzdGVyfHJvb3R8MjYxNTR8aW1hZ2UvanBlZ3xhREE0TDJnM05DOHhNRE15T0RrMU1qWXpOVFF5TWk5SlRrUllXRmhZV0ZoWVdGaGZNek0zWHpFd01EQTRYek13TUhnek1EQXVhbkJufGZiMjY0NTc4Mzc3ZDkxNTU1NjFlNTBhZTY4ZGQyN2Y0NjU5ODg1NTM1ZjhiNDk0MjQ2YWY0Mzg4NWIyMDIxNTA
26534086 Marking 

CH HANSON CH HANSON

10008

Description

10008 NUMBER SET (SMARTCATALOG)

Stencil Set; 1" Character Size; 0-9 Depicted Number; Beginner/Plain Ender/Dash/Period Depicted Symbol; Brass Material; 15/Package Quantity

Part #

10008

BDI #
26534086

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

39.53 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 39.53 / set BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
CH HANSON
Minimum Buy Quantity
1
EAN
81834100081
Weight / US pound
0.13
Product Group - BDI
G00190
Noun
Set
Keyword String
Stencil
Manufacturer Item Number
337-10008
Weight / LBS
0.14
Product Detail
Stencil Set
Product Specification
1" Character Size; 0-9 Depicted Number; Beginner/Plain Ender/Dash/Period Depicted Symbol; Brass Material; 15/Package Quantity
Long Description
Stencil Set; 1" Character Size; 0-9 Depicted Number; Beginner/Plain Ender/Dash/Period Depicted Symbol; Brass Material; 15/Package Quantity