https://www.bdiexpress.com/medias/MFRORSPAINTX-18288769-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMxOTJ8aW1hZ2UvanBlZ3xhR1k0TDJnMk1DOHhNRFkwTlRFMk5qSXlOelE0Tmk5TlJsSlBVbE5RUVVsT1ZGaGZNVGd5T0RnM05qbGZNekF3ZURNd01DNXFjR2N8NzdkZDFiMzQ1Zjk4YzNlMTQxMGE0YmZjM2Q2YzMwZTU4OGIwYzViNjVjMzUyNWE0MjBmODJkMTA5OTA2MjJlNg
RUSTOLEUM
RUSTOLEUM
205238 IC LSPR 1 MARKING
RUSTOLEUM RUSTOLEUM
Description
205238 12PK IC LSPR APWA GRN ; POR MARKING PAINT
Marking Paint; Water Base Type; 17 OZ Capacity Volume; APWA Green Color; Aerosol Can Packing Type; 32 to 90 Degree F Temperature Range; Applicable Material Asphalt | Brick | Concrete | Dirt | Grass | Gravel | Pavement; For Construction | Excavation | Golf Courses | Landscaping | Surveying | Utility
Part #
205238
BDI #
18288769
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Paints/Marking/205238-IC-LSPR-1-MARKING/p/18288769
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
EAN
0020066115975
Product Group - BDI
C00104
Harmonized Tariff Code
3814.00.50.90
Noun
Paint
Keyword String
Marking
Manufacturer URL
https://www.rust-oleum.com
Product Detail
Marking Paint
Product Specification
Water Base Type; 17 OZ Capacity Volume; APWA Green Color; Aerosol Can Packing Type; 32 to 90 Degree F Temperature Range; Applicable Material Asphalt | Brick | Concrete | Dirt | Grass | Gravel | Pavement
Long Description
Marking Paint; Water Base Type; 17 OZ Capacity Volume; APWA Green Color; Aerosol Can Packing Type; 32 to 90 Degree F Temperature Range; Applicable Material Asphalt | Brick | Concrete | Dirt | Grass | Gravel | Pavement; For Construction | Excavation | Golf Courses | Landscaping | Surveying | Utility