https://www.bdiexpress.com/medias/INDCRNPNTXXX-MRK-SRVY-SPRYBT-FLUORG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI3NjR8aW1hZ2UvanBlZ3xhREZtTDJoak55ODVPREExTmpJMk9ETTBPVGMwTDBsT1JFTlNUbEJPVkZoWVdGOU5Va3RmVTFKV1dWOVRVRkpaUWxSZlJreFZUMUpIWHpNd01IZ3pNREF1YW5CbnxmNTczNzA3NjcxMTk4NzU1MWI1YTc4MmE5OWQxNjNhNTk0MzllNjIyYjRhNDk5N2YwNzQ1ZWY1Mjk4Y2U4Mjlj
https://www.bdiexpress.com/medias/INDCRNPNTXXX-MRK-SRVY-SPRYBT-FLUORG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI3NjR8aW1hZ2UvanBlZ3xhREZtTDJoak55ODVPREExTmpJMk9ETTBPVGMwTDBsT1JFTlNUbEJPVkZoWVdGOU5Va3RmVTFKV1dWOVRVRkpaUWxSZlJreFZUMUpIWHpNd01IZ3pNREF1YW5CbnxmNTczNzA3NjcxMTk4NzU1MWI1YTc4MmE5OWQxNjNhNTk0MzllNjIyYjRhNDk5N2YwNzQ1ZWY1Mjk4Y2U4Mjlj
AERVOE
AERVOE
222
AERVOE AERVOE
Description
222 SURVEY MARKING PAINT ; FL. ORANGE 17 OZ 12EA/CS
Marking Paint; Pavement; Fluorescent Orange; Aerosol Can; Surveying | Utility Identification | Long Term Marking; 20 Oz Container Size
Part #
222
BDI #
17115335
Details
11.33
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Paints/Marking/222/p/17115335
Your Price
$ 11.33 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211513
Weight / Kilogram
0
EAN
0088193002223
Product Group - BDI
C00104
Product Name And Type
Marking Paint
Typical Use
Pavement
Color
Fluorescent Orange
Container Type
Aerosol Can
Application
Surveying | Utility Identification | Long Term Marking
Manufacturer's Description
Aervoe Survey Marking Paint
Container Size value And um
20 Oz
Other Features
Last Up to 6 Months | Non-Freezing | Non-Clogging | Lead-Free | Toluene-Free | 12 Per Case
Net Weight
17 Oz
Category - BDI
Chemicals Paint Marking
Harmonized Tariff Code
3208.90.00.00
Noun
Paint
Keyword String
Marking
Manufacturer URL
https://www.aervoe.com
Long Description
Marking Paint; Pavement; Fluorescent Orange; Aerosol Can; Surveying | Utility Identification | Long Term Marking; 20 Oz Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


