https://www.bdiexpress.com/medias/MFRORSPAINTX-27580709-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA5MjR8aW1hZ2UvanBlZ3xhRGxsTDJoa1ppOHhNRFkwTlRFMk16RTBOekk1TkM5TlJsSlBVbE5RUVVsT1ZGaGZNamMxT0RBM01EbGZNekF3ZURNd01DNXFjR2N8ODQwYmE1OGUyNTk0MTdmNmVmNTU4YjZjOTczZWU3YmE0MTcwZWZmN2UzNWRmOGM3ZDM0OTRhNDg2ZmI2ZDI2ZA
RUSTOLEUM
RUSTOLEUM
264702
RUSTOLEUM RUSTOLEUM
Description
264702 IC LSPR FLRSCNT PINK MARKING PNT ; 12/BOX
Marking Paint; 17 OZ Capacity Volume; Fluorescent Pink Color; Aerosol Can Type; Water Base Type; 40 to 90 Degree F Temperature; Applicable Material Concrete | Dirt | Grass | Gravel | Pavement; Industrial Choice M1400 Water-Based Construction
Part #
264702
BDI #
27580709
Details
116.69537628
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Paints/Marking/264702/p/27580709
Your Price
$ 116.70 / box
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
EAN
0020066217358
Product Group - BDI
C00104
Harmonized Tariff Code
3814.00.50.90
Noun
Paint
Keyword String
Marking
Manufacturer URL
https://www.rust-oleum.com
Product Detail
Marking Paint
Product Specification
17 OZ Capacity Volume; Fluorescent Pink Color; Aerosol Can Type; Water Base Type; 40 to 90 Degree F Temperature; Applicable Material Concrete | Dirt | Grass | Gravel | Pavement; Industrial Choice M1400 Water-Based Construction
Long Description
Marking Paint; 17 OZ Capacity Volume; Fluorescent Pink Color; Aerosol Can Type; Water Base Type; 40 to 90 Degree F Temperature; Applicable Material Concrete | Dirt | Grass | Gravel | Pavement; Industrial Choice M1400 Water-Based Construction