Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

2801 https://www.bdiexpress.com/medias/INDCRNPNTXXX-MRK-STNCL-CN-RED-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzMjh8aW1hZ2UvanBlZ3xhRGMzTDJneE15ODVPREExTmpJNU1USTROek0wTDBsT1JFTlNUbEJPVkZoWVdGOU5Va3RmVTFST1EweGZRMDVmVWtWRVh6TXdNSGd6TURBdWFuQm58NTE5YTcyYWNiNzU0ZDA4NTAxYjI3ODllMWFlZmVkMzY5ZWQzZDAzZDAzYWFkN2QwZjg2ZWIyOWViZTQ0M2VmMQ
17115460 Marking 

AERVOE AERVOE

2801

Description

2801 STENCIL INK ; RED 12 OZ 12EA/CS

Marking Paint; Stencil Ink; Red; Can; Corrugated Box | Carton | Paper | Fabric | Wood | Plastic | Stone | Concrete | Asphalt | Metal | Glass | Masonry | Steel Coil | Fiber or Steel Drums and Lumber; 16 Oz Container Size

Part #

2801

BDI #
17115460

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

10.3 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 10.30 / each BDIExpress
QTY

Inventory

Total: 375

Category
Brand
Manufacturer Name
AERVOE INDUSTRIES
Minimum Buy Quantity
N/A
UNSPSC
31211513
Weight / Kilogram
0.34
EAN
0088193028018
Product Group - BDI
C00104
Product Name And Type
Marking Paint
Typical Use
Stencil Ink
Color
Red
Container Type
Can
Application
Corrugated Box | Carton | Paper | Fabric | Wood | Plastic | Stone | Concrete | Asphalt | Metal | Glass | Masonry | Steel Coil | Fiber or Steel Drums and Lumber
Manufacturer's Description
Aervoe Stencil Ink
Container Size value And um
16 Oz
Drying Time
To Touch 3 Min
Conformance to Certificate
MIL-A-A-208A
Other Features
Waterproof | Ultra Opaque | Permanent | 12 Per Case
Net Weight
12 Oz
Category - BDI
Chemicals Paint Marking
Harmonized Tariff Code
3208.90.00.00
Noun
Paint
Keyword String
Marking
Manufacturer URL
https://www.aervoe.com
Weight / LBS
0.75
Long Description
Marking Paint; Stencil Ink; Red; Can; Corrugated Box | Carton | Paper | Fabric | Wood | Plastic | Stone | Concrete | Asphalt | Metal | Glass | Masonry | Steel Coil | Fiber or Steel Drums and Lumber; 16 Oz Container Size

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh