MILWAUKEE TOOLS
MILWAUKEE TOOLS
48-22-3761
MILWAUKEE TOOLS MILWAUKEE TOOLS
Description
48-22-3761 INKZALL BLUE MARKER ; 12/PK
Marking Pen; Field; Blue; Pen; Dirtiest Surface | Hottest Surface | Roughest Surface
Part #
48-22-3761
BDI #
20366390

Details
6.6847
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Paints/Marking/48-22-3761/p/20366390
Your Price
$ 6.68 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211513
Weight / Kilogram
0.03
EAN
0045242363414
Product Group - BDI
C00104
Product Name And Type
Marker Pen
Typical Use
Field
Color
Blue
Container Type
Pen
Application
Dirtiest Surface | Hottest Surface | Roughest Surface
Tradename
INKZALL
Manufacturer's Description
Milwaukee Inkzall Liquid Paint Marker
Drying Time
10 Sec
Category - BDI
Chemicals Paint Marking
Harmonized Tariff Code
3208.90.00.00
Noun
Pen
Keyword String
Marking
Manufacturer URL
https://www.milwaukeetool.com
Long Description
Marking Pen; Field; Blue; Pen; Dirtiest Surface | Hottest Surface | Roughest Surface
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh