Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

6001 https://www.bdiexpress.com/medias/INDAVPPNTXXX-17115716-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY2MDR8aW1hZ2UvanBlZ3xhREkzTDJobU1DODVNREE1TkRReU1UWXdOamN3TG1wd1p3fDc4ODIzMzM3NDYwODc5ZGFkNGY0M2UxNWEyOWE5NjRjY2RmODRkNTAwNDE4YWEwYjc5ZTllYWE5NTJmOWU0NGE
17115716 Marking 

AERVOE AERVOE

6001

Description

6001 TOOLMAKER'S INK BLUE LAYOUT FLUID ; INK BLUE 12 OZ 12EA/CS

Marking Paint; Layout Fluid; Blue; Can; Tool and Die Making | Pattern Making | Machining | Templates | Machined Part; 16 Oz Container Size

Part #

6001

BDI #
17115716

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

133.24 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 133.24 / case BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
AERVOE INDUSTRIES
Minimum Buy Quantity
N/A
UNSPSC
31211513
Weight / Kilogram
0
EAN
0088193060018
Product Group - BDI
C00104
Product Name And Type
Marking Paint
Typical Use
Layout Fluid
Color
Blue
Container Type
Can
Application
Tool and Die Making | Pattern Making | Machining | Templates | Machined Part
Manufacturer's Description
Aervoe Toolmarkers Ink Blue
Container Size value And um
16 Oz
Other Features
Dries Instantly | Heat Resistant | Non-Corrosive Formula | 12 Per Case
Net Weight
12 Oz
Category - BDI
Chemicals Paint Marking
Harmonized Tariff Code
3208.90.00.00
Noun
Paint
Keyword String
Marking
Manufacturer URL
https://www.aervoe.com
Long Description
Marking Paint; Layout Fluid; Blue; Can; Tool and Die Making | Pattern Making | Machining | Templates | Machined Part; 16 Oz Container Size

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh