https://www.bdiexpress.com/medias/INDLPSPAINTX-21469274-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUzMDN8aW1hZ2UvanBlZ3xhREEwTDJnMU5pODVPREl3TnpBNU9ERTBNekF5TDBsT1JFeFFVMUJCU1U1VVdGOHlNVFEyT1RJM05GOHpNREI0TXpBd0xtcHdad3wyZThiYWI4ZTM3NzI5ZGZkYzQ2M2IzM2FhZmNkMjY1NWI1MDcxZGQ2ODA1YTIzMzVhOTA5YmJiZWIyZWE4NmUx
https://www.bdiexpress.com/medias/INDLPSPAINTX-21469274-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUzMDN8aW1hZ2UvanBlZ3xhREEwTDJnMU5pODVPREl3TnpBNU9ERTBNekF5TDBsT1JFeFFVMUJCU1U1VVdGOHlNVFEyT1RJM05GOHpNREI0TXpBd0xtcHdad3wyZThiYWI4ZTM3NzI5ZGZkYzQ2M2IzM2FhZmNkMjY1NWI1MDcxZGQ2ODA1YTIzMzVhOTA5YmJiZWIyZWE4NmUx
DYKEM MARKING PROD
DYKEM MARKING PROD
80096
DYKEM MARKING PROD DYKEM MARKING PROD
Description
80096 STEEL RED LAYOUT FLUID ; RED 16OZ 12/CS
Marking Paint; Layout Fluid; Steel Red; Aerosol Can
Part #
80096
BDI #
21469274
Details
383.16
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Chemicals/Paints/Marking/80096/p/21469274
Your Price
$ 383.16 / case
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211513
Weight / Kilogram
5.9
EAN
0753769800960
Product Group - BDI
C00104
Product Name And Type
Marking Paint
Typical Use
Layout Fluid
Color
Steel Red
Container Type
Aerosol Can
Manufacturer's Description
Dykem Steel Red Layout Fluid
Drying Time
To Touch Below 2 Min
Conformance to Certificate
MIL-A-A 59168
Other Features
Xylene Free | 12 Per Case
Net Weight
12 Oz
Category - BDI
Chemicals Paint Marking
Harmonized Tariff Code
3208.90.00.00
Noun
Paint
Keyword String
Marking
Manufacturer URL
https://www.itwprobrands.com
Long Description
Marking Paint; Layout Fluid; Steel Red; Aerosol Can
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


