Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

80502 https://www.bdiexpress.com/medias/INDXXXXXXXXX-434-80502-300x300.jpg?context=bWFzdGVyfHJvb3R8NDg1N3xpbWFnZS9qcGVnfGFHWXhMMmd3WlM4eE1EUTFNRGd5TkRReU9UVTVPQzlKVGtSWVdGaFlXRmhZV0ZoZk5ETTBYemd3TlRBeVh6TXdNSGd6TURBdWFuQm58ZDVlNDhiY2E4MGM1YmQ2YzIzMzM1NjNlYjI5NDgxNzVjOGI4Y2EzZWM2NzZlMjUwZjZmOWI2M2Y5MzBlZmFhMA
18507367 Marking 

MARKAL MARKAL

80502

Description

080502 RAILROAD CHALK RED ; 144/PACK 576/CASE

Chalk; Red Color; 1" Nominal Diameter; 4" Nominal Length; Box Packing Type; 144/Box Quantity; Railroad Chalk Type

Part #

080502

BDI #
18507367

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

57.24 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 57.24 / pack BDIExpress
QTY

Inventory

Total: 7

Category
Brand
Manufacturer Name
MARKAL
Minimum Buy Quantity
N/A
UNSPSC
27112300
Weight / Kilogram
0.035
EAN
0048615805023
Product Group - BDI
C00104
Noun
Chalk
Manufacturer URL
https://markal.com
Weight / LBS
0.08
Product Detail
Chalk
Product Specification
Red Color; 1" Nominal Diameter; 4" Nominal Length; Box Packing Type; 144/Box Quantity; Railroad Chalk Type
Long Description
Chalk; Red Color; 1" Nominal Diameter; 4" Nominal Length; Box Packing Type; 144/Box Quantity; Railroad Chalk Type