Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

82430 https://www.bdiexpress.com/medias/INDORSMAR023-434-82430-300x300.jpg?context=bWFzdGVyfHJvb3R8NDE3NnxpbWFnZS9qcGVnfGFEZGtMMmcyWkM4eE1EUTNOVFl6TnpZek56RTFNQzlKVGtSUFVsTk5RVkl3TWpOZk5ETTBYemd5TkRNd1h6TXdNSGd6TURBdWFuQm58NWIzMWJjNGY0Y2Q0NDU2M2ViNDI1M2IyNGY2MjcwNjk5MmM4MWYxMmYxM2ViNjc5OTcwNjkxMzA0MDFlYmRhMQ
18507445 Marking 

MARKAL MARKAL

82430

Description

082430 LUMBERGRADING CRAYON BRICK RED 11 ; ULTRASCAN 12/BOX 72/CASE

Crayon; Brick Red 11 Color; 11/16" Nominal Diameter; 200 Deg C Nominal Flash Point; 4.75" Nominal Length; 12 EA/BX Quantity; Smear Resistance; 100 Deg F Maximum Temperature Range; 70 Deg F Minimum Temperature Range; Lumber | Wood Products Applicable Material; Lumber And Timber Industry Application

Part #

082430

BDI #
18507445

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

81.67384032000001 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 81.67 / box BDIExpress
QTY

Inventory

Total: 7

Category
Brand
Manufacturer Name
MARKAL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.031
EAN
0048615824307
Product Group - BDI
C00104
Noun
Crayon
Manufacturer URL
https://markal.com
Product Detail
Crayon
Product Specification
Brick Red 11 Color; 11/16" Nominal Diameter; 200 Deg C Nominal Flash Point; 4.75" Nominal Length; 12 EA/BX Quantity; Smear Resistance; 100 Deg F Maximum Temperature Range; 70 Deg F Minimum Temperature Range; Lumber | Wood Products Applicable Material; Lumber And Timber Industry Application
Long Description
Crayon; Brick Red 11 Color; 11/16" Nominal Diameter; 200 Deg C Nominal Flash Point; 4.75" Nominal Length; 12 EA/BX Quantity; Smear Resistance; 100 Deg F Maximum Temperature Range; 70 Deg F Minimum Temperature Range; Lumber | Wood Products Applicable Material; Lumber And Timber Industry Application