https://www.bdiexpress.com/medias/INDORSAPR023-434-82462-300x300.jpg?context=bWFzdGVyfHJvb3R8NDA0MnxpbWFnZS9qcGVnfGFHRTFMMmhtWWk4eE1EUTVNekl5T0RFeU1qRTBNaTlKVGtSUFVsTkJVRkl3TWpOZk5ETTBYemd5TkRZeVh6TXdNSGd6TURBdWFuQm58MjY4ZjkwYzFhM2Q4N2UxMTlhYTNkOGMzZWQ3NGQ0NTE3NTRiNmMwNjMzOWUyYmE0NDhiMzg5NDQ2ZTYzZDZjOQ
18507288
标记
MARKAL
MARKAL
82462
MARKAL MARKAL
描述
MARKAL 82462
Crayon; Dark Brown 55 Color; 11/16" Nominal Diameter; 200 Deg C Nominal Flash Point; 4.75" Nominal Length; Smear Resistance; 100 Deg F Maximum Temperature Range; 70 Deg F Minimum Temperature Range
制造商部件号
82462
BDI部件号
18507288
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%82%E6%96%99/%E6%A0%87%E8%AE%B0/82462/p/18507288
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0048615824628
重量 / Kilogram
0.028
Product Group - BDI
G00268
名称
Crayon
制造商货号
434-82462
产品明细
Crayon
产品规格
Dark Brown 55 Color; 11/16" Nominal Diameter; 200 Deg C Nominal Flash Point; 4.75" Nominal Length; Smear Resistance; 100 Deg F Maximum Temperature Range; 70 Deg F Minimum Temperature Range
详细描述
Crayon; Dark Brown 55 Color; 11/16" Nominal Diameter; 200 Deg C Nominal Flash Point; 4.75" Nominal Length; Smear Resistance; 100 Deg F Maximum Temperature Range; 70 Deg F Minimum Temperature Range