Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

84001 https://www.bdiexpress.com/medias/INDDYKMARKER-21720038-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQ3M3xpbWFnZS9qcGVnfGFEa3lMMmhsTkM4eE1ERTFOVFEwTmpNek56VTJOaTlKVGtSRVdVdE5RVkpMUlZKZk1qRTNNakF3TXpoZk16QXdlRE13TUM1cWNHY3w2OTJkZGY4ZjI4OTEzNjIwNWVjOGUyMmIyMDkxNjhhNDVjZDg2NjNmYzk3MTY4N2NlNWY4ZjAwMzk3OTAxNGVm
21720038 Marking 

DYKEM MARKING PROD DYKEM MARKING PROD

84001

Description

84001 BRITE-MARK PAINT MARKER ; BLUE MEDIUM TIP 12.13ML 48/CS

Marker; Cardboard | Concrete and Stone | Glass and Ceramic | Metal | Paper | Plastic | Rubber | Wood Applicable Material; Non-Xylene/Oil Based Chemical Compound; Blue Color; Liquid Paint Physical Form; 12 EA/Box Quantity; 350 Deg F Maximum Temperature Range; 0 Deg F Minimum Temperature Range; Medium; Fiber No. 15 Tip Nominal Size; Bullet Tip Type; Dykem

Part #

84001

BDI #
21720038

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

360.5 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 360.50 / case BDIExpress
QTY

Inventory

Total: 9

Category
Brand
Manufacturer Name
ITW PRO BRANDS
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
1.41
EAN
0084353840018
Product Group - BDI
C00104
Noun
Marker
Manufacturer URL
https://www.itwprobrands.com
Manufacturer Item Number
253-84001
Product Detail
Marker
Product Specification
Cardboard | Concrete and Stone | Glass and Ceramic | Metal | Paper | Plastic | Rubber | Wood Applicable Material; Non-Xylene/Oil Based Chemical Compound; Blue Color; Liquid Paint Physical Form; 12 EA/Box Quantity; 350 Deg F Maximum Temperature Range; 0 Deg F Minimum Temperature Range; Medium; Fiber No. 15 Tip Nominal Size; Bullet Tip Type; Dykem
Long Description
Marker; Cardboard | Concrete and Stone | Glass and Ceramic | Metal | Paper | Plastic | Rubber | Wood Applicable Material; Non-Xylene/Oil Based Chemical Compound; Blue Color; Liquid Paint Physical Form; 12 EA/Box Quantity; 350 Deg F Maximum Temperature Range; 0 Deg F Minimum Temperature Range; Medium; Fiber No. 15 Tip Nominal Size; Bullet Tip Type; Dykem