Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

84005 https://www.bdiexpress.com/medias/INDDYKMARKER-21720047-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQ3MnxpbWFnZS9qcGVnfGFHUXlMMmczTmk4eE1ERTFOVFEwTnpRNE5EUTBOaTlKVGtSRVdVdE5RVkpMUlZKZk1qRTNNakF3TkRkZk16QXdlRE13TUM1cWNHY3xiMjkyNDMzZmVkNTIxYTk0NDFhZjdkYzEwYWViZDk2YjkyN2NiMDNiYzUzNDA5OTgwMjhlZWZmZjFjYTJiYWI1
21720047 Marking 

DYKEM MARKING PROD DYKEM MARKING PROD

84005

Description

84005 BRITE-MARK PERMANENT PAINT MARKER ; MED TIP PEN 12.13ML ORANGE 48/CS

Marker; Medium Paint Marker; Non-Xylene and Oil Based Chemical Compound; Orange Color; Liquid Paint Physical Form; 12 Each/Box Quantity; 350 Deg F Maximum Temperature Range; Medium/Fiber No. 15 Nominal Tip Size; Bullet Tip Type; For Cardboard | Concrete and Stone | Glass and Ceramics | Metal | Paper | Plastic | Rubber | Wood Applicable Material; DYKEM

Part #

84005

BDI #
21720047

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

360.5 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 360.50 / case BDIExpress
QTY

Inventory

Total: 5

Category
Brand
Manufacturer Name
ITW PRO BRANDS
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
1.41
EAN
0084353840056
Product Group - BDI
C00104
Noun
Marker
Manufacturer URL
https://www.itwprobrands.com
Manufacturer Internal Number
253-84005
Product Detail
Marker
Product Specification
Medium Paint Non-Xylene and Oil Based Chemical Compound; Orange Color; Liquid Paint Physical Form; 12 Each/Box Quantity; 350 Deg F Maximum Temperature Range; Medium/Fiber No. 15 Nominal Tip Size; Bullet Tip Type
Long Description
Marker; Medium Paint Marker; Non-Xylene and Oil Based Chemical Compound; Orange Color; Liquid Paint Physical Form; 12 Each/Box Quantity; 350 Deg F Maximum Temperature Range; Medium/Fiber No. 15 Nominal Tip Size; Bullet Tip Type; For Cardboard | Concrete and Stone | Glass and Ceramics | Metal | Paper | Plastic | Rubber | Wood Applicable Material; DYKEM