Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

84008 https://www.bdiexpress.com/medias/INDDYKMARKER-24855332-300x300.jpg?context=bWFzdGVyfHJvb3R8NTk4OXxpbWFnZS9qcGVnfGFEWmtMMmd3TXk4eE1ERTFOVFEwT0RjeU9UWXpNQzlKVGtSRVdVdE5RVkpMUlZKZk1qUTROVFV6TXpKZk16QXdlRE13TUM1cWNHY3w0YzQzY2ZkODlkMWM4NmMxMTFhNDBhZmZkOWIxYTJmZWY1ZTdhZTVkMjRkODg2ODQzOTllMTNmMTkyYjk1ODJk
24855332 Marking 

DYKEM MARKING PROD DYKEM MARKING PROD

84008

Description

84008 BRITE-MARK LIGHT BLUE PAINT MARKER ; 12.13ML 12/PACK 48/CS

Marker; Glass | Masonry | Metal | Some Plastic | Rubber Applicable Material; 1OZ Nominal Capacity Volume; Acrylic Chemical Compound; Light Blue Color; Liquid Physical Form; 12/Box Quantity; Chemical Resistance; 150 Deg F Maximum Temperature Range; -20 Deg F Minimum Temperature Range; Medium Tip Nominal Size; Bullet Tip Type; Dykem

Part #

84008

BDI #
24855332

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

89.61 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 89.61 / pack
$ 90.00 / pack
BDIExpress
QTY

Inventory

Total: 46

Category
Brand
Manufacturer Name
ITW PRO BRANDS
Minimum Buy Quantity
N/A
UNSPSC
60121508
Weight / Kilogram
1.41
EAN
0084353840087
Product Group - BDI
C00104
Noun
Marker
Manufacturer URL
https://www.itwprobrands.com
Manufacturer Item Number
253-84008
Weight / LBS
0.04
Product Detail
Marker
Product Specification
Glass | Masonry | Metal | Some Plastic | Rubber Applicable Material; 1OZ Nominal Capacity Volume; Acrylic Chemical Compound; Light Blue Color; Liquid Physical Form; 12/Box Quantity; Chemical Resistance; 150 Deg F Maximum Temperature Range; -20 Deg F Minimum Temperature Range; Medium Tip Nominal Size; Bullet Tip Type; Dykem
Long Description
Marker; Glass | Masonry | Metal | Some Plastic | Rubber Applicable Material; 1OZ Nominal Capacity Volume; Acrylic Chemical Compound; Light Blue Color; Liquid Physical Form; 12/Box Quantity; Chemical Resistance; 150 Deg F Maximum Temperature Range; -20 Deg F Minimum Temperature Range; Medium Tip Nominal Size; Bullet Tip Type; Dykem