

DYKEM MARKING PROD
DYKEM MARKING PROD
84051
DYKEM MARKING PROD DYKEM MARKING PROD
Description
84051 BRITE-MARK GOLD PAINT MARKER ; 12.13ML 12/PACK 48/CS
Marker; Glass | Masonry | Metal | Some Plastic | Rubber Applicable Material; 1OZ Nominal Capacity Volume; Acrylic Chemical Compound; Gold Color; Liquid Physical Form; 12/Box Quantity; Chemical Resistance; 150 Deg F Maximum Temperature Range; -20 Deg F Minimum Temperature Range; Medium Tip Nominal Size; Bullet Tip Type; Dykem
Part #
84051
BDI #
24855339

Details
89.61
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Chemicals/Paints/Marking/84051/p/24855339
Your Price
$ 89.61 / pack
$ 90.00 / pack BDIExpress
$ 90.00 / pack BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
60121508
Weight / Kilogram
1.41
EAN
0084353840513
Product Group - BDI
C00104
Noun
Marker
Manufacturer URL
https://www.itwprobrands.com
Manufacturer Item Number
253-84051
Weight / LBS
0.06
Product Detail
Marker
Product Specification
Glass | Masonry | Metal | Some Plastic | Rubber Applicable Material; 1OZ Nominal Capacity Volume; Acrylic Chemical Compound; Gold Color; Liquid Physical Form; 12/Box Quantity; Chemical Resistance; 150 Deg F Maximum Temperature Range; -20 Deg F Minimum Temperature Range; Medium Tip Nominal Size; Bullet Tip Type; Dykem
Long Description
Marker; Glass | Masonry | Metal | Some Plastic | Rubber Applicable Material; 1OZ Nominal Capacity Volume; Acrylic Chemical Compound; Gold Color; Liquid Physical Form; 12/Box Quantity; Chemical Resistance; 150 Deg F Maximum Temperature Range; -20 Deg F Minimum Temperature Range; Medium Tip Nominal Size; Bullet Tip Type; Dykem