

MARKAL
MARKAL
96006
MARKAL MARKAL
Description
096006 SILVER-STREAK METAL MARKER ; 1/8" DIA 8-1/2" LONG 24/CS
Marker; Most Metal Applicable Material; Fabrication/Metal Layout/Welding Application; Silver Color; Reflective Lead Physical Form; 1 EA/EA Quantity; Torch Resistance; 0 Deg F Minimum Temperature Range; 1/8" Tip Nominal Size; Round Tip Type; Mechanical Holder With Metal Marker Type; Built-In Sharpener and Pocket Clip
Part #
096006
BDI #
18507698

Details
15.84
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Chemicals/Paints/Marking/96006/p/18507698
Your Price
$ 15.84 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.022
EAN
0048615960067
Product Group - BDI
C00104
Noun
Marker
Manufacturer URL
https://markal.com
Manufacturer Item Number
434-96006
Product Detail
Marker
Product Specification
Most Metal Applicable Material; Fabrication/Metal Layout/Welding Application; Silver Color; Reflective Lead Physical Form; 1 EA/EA Quantity; Torch Resistance; 0 Deg F Minimum Temperature Range; 1/8" Tip Nominal Size; Round Tip Type; Mechanical Holder With Metal Marker Type; Built-In Sharpener and Pocket Clip
Long Description
Marker; Most Metal Applicable Material; Fabrication/Metal Layout/Welding Application; Silver Color; Reflective Lead Physical Form; 1 EA/EA Quantity; Torch Resistance; 0 Deg F Minimum Temperature Range; 1/8" Tip Nominal Size; Round Tip Type; Mechanical Holder With Metal Marker Type; Built-In Sharpener and Pocket Clip