

MARKAL
MARKAL
96531
MARKAL MARKAL
Description
096531 GREEN PERMANENT MARKER ; DURA-INK 55 48/CS
Marker; Cardboard | Ceramic | Cloth | Glass | Metal | Paper | Wood Applicable Material; Green Color; Box Packing Type; Liquid Physical Form; Smear/Water Resistance; 150 Deg F Maximum Temperature Range; -50 Deg F Minimum Temperature Range; 1/16" and 3/16" Tip Nominal Size; Chisel Tip Type; Permanent Type
Part #
096531
BDI #
18507571

Details
3.09
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Chemicals/Paints/Marking/96531/p/18507571
Your Price
$ 3.09 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.02
EAN
0048615965314
Product Group - BDI
C00104
Noun
Marker
Manufacturer URL
https://markal.com
Manufacturer Item Number
434-96531
Product Detail
Marker
Product Specification
Cardboard | Ceramic | Cloth | Glass | Metal | Paper | Wood Applicable Material; Green Color; Box Packing Type; Liquid Physical Form; Smear/Water Resistance; 150 Deg F Maximum Temperature Range; -50 Deg F Minimum Temperature Range; 1/16" and 3/16" Tip Nominal Size; Chisel Tip Type; Permanent Type
Long Description
Marker; Cardboard | Ceramic | Cloth | Glass | Metal | Paper | Wood Applicable Material; Green Color; Box Packing Type; Liquid Physical Form; Smear/Water Resistance; 150 Deg F Maximum Temperature Range; -50 Deg F Minimum Temperature Range; 1/16" and 3/16" Tip Nominal Size; Chisel Tip Type; Permanent Type