

MARKAL
MARKAL
96923
MARKAL MARKAL
Description
096923 BLACK 80 PERMANENT INK MARKER ; DURA-INK 48/CS
Marker; Black Color; English Language; 1 Number of Tip; Box Packing Type; Liquid Physical Form; 1/8" Nominal Tip Size; Felt Tip Type; Permanent Ink Marker Type
Part #
096923
BDI #
18507673

Details
6.18
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Chemicals/Paints/Marking/96923/p/18507673
Your Price
$ 6.18 / each
$ 7.00 / each BDIExpress
$ 7.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.032
EAN
0048615969237
Product Group - BDI
C00104
Noun
Marker
Manufacturer URL
https://markal.com
Product Detail
Marker
Product Specification
Black Color; English Language; 1 Number of Tip; Box Packing Type; Liquid Physical Form; 1/8" Nominal Tip Size; Felt Tip Type; Permanent Ink Marker Type
Long Description
Marker; Black Color; English Language; 1 Number of Tip; Box Packing Type; Liquid Physical Form; 1/8" Nominal Tip Size; Felt Tip Type; Permanent Ink Marker Type