https://www.bdiexpress.com/medias/INDXXXXXXXXX-434-96970-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAxMDB8aW1hZ2UvanBlZ3xhRE5sTDJobU1DOHhNRE15T1RFeE5UUXlOamcwTmk5SlRrUllXRmhZV0ZoWVdGaGZORE0wWHprMk9UY3dYek13TUhnek1EQXVhbkJufDQ5ZThmMTUwMWEzNWZmMGQ1ZjdiMmQ5MDFhNDcyYmIwZTQyZDExMjRhNTkyMzU1MDE5ZmMzY2JkNDIzY2RlYTI
https://www.bdiexpress.com/medias/INDXXXXXXXXX-434-96970-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAxMDB8aW1hZ2UvanBlZ3xhRE5sTDJobU1DOHhNRE15T1RFeE5UUXlOamcwTmk5SlRrUllXRmhZV0ZoWVdGaGZORE0wWHprMk9UY3dYek13TUhnek1EQXVhbkJufDQ5ZThmMTUwMWEzNWZmMGQ1ZjdiMmQ5MDFhNDcyYmIwZTQyZDExMjRhNTkyMzU1MDE5ZmMzY2JkNDIzY2RlYTI
MARKAL
MARKAL
96970
MARKAL MARKAL
Description
096970 LIGHT GREEN PAINT MARKER ; PAINT-RITER 48/CS
Marker; Aluminum | Pipe and Tube | Plastic | Rubber and Tire | Steel and Iron Applicable Material; Aerospace/Automotive/Aviation/Construction/Industrial/Metal Fabrication/Oil and Gas/SteelMILl/Warehouse Application; 2-Methoxy-1-Methylethyl Acetate; 2-Methoxypropyl Acetate; Aluminum Hydroxide; Aluminum Oxide; Carbon Black; Ethyl Acetate; Titanium Dioxide Chemical Compound; Light Green Color; 8 Deg C Nominal Flash Point; 1 Number of Tip; Box Packing Type; Liquid Physical Form; Fading; Wear; Weather Resistance; 150 Deg F Maximum Temperature Range; -50 Deg F Minimum Temperature Range; 1/8" Tip Nominal Size; Medium Tip Type; High Performance Paint Marker Type; 67 Percentage VOC
Part #
096970
BDI #
18507771
Details
6.18
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Chemicals/Paints/Marking/96970/p/18507771
Your Price
$ 6.18 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.032
EAN
0048615969701
Product Group - BDI
C00104
Noun
Marker
Manufacturer URL
https://markal.com
Manufacturer Item Number
434-96970
Product Detail
Marker
Product Specification
Aluminum | Pipe and Tube | Plastic | Rubber and Tire | Steel and Iron Applicable Material; Aerospace/Automotive/Aviation/Construction/Industrial/Metal Fabrication/Oil and Gas/SteelMILl/Warehouse Application; 2-Methoxy-1-Methylethyl Acetate; 2-Methoxypropyl Acetate; Aluminum Hydroxide; Aluminum Oxide; Carbon Black; Ethyl Acetate; Titanium Dioxide Chemical Compound; Light Green Color; 8 Deg C Nominal Flash Point; 1 Number of Tip; Box Packing Type; Liquid Physical Form; Fading; Wear; Weather Resistance; 150 Deg F Maximum Temperature Range; -50 Deg F Minimum Temperature Range; 1/8" Tip Nominal Size; Medium Tip Type; High Performance Paint Marker Type; 67 Percentage VOC
Long Description
Marker; Aluminum | Pipe and Tube | Plastic | Rubber and Tire | Steel and Iron Applicable Material; Aerospace/Automotive/Aviation/Construction/Industrial/Metal Fabrication/Oil and Gas/SteelMILl/Warehouse Application; 2-Methoxy-1-Methylethyl Acetate; 2-Methoxypropyl Acetate; Aluminum Hydroxide; Aluminum Oxide; Carbon Black; Ethyl Acetate; Titanium Dioxide Chemical Compound; Light Green Color; 8 Deg C Nominal Flash Point; 1 Number of Tip; Box Packing Type; Liquid Physical Form; Fading; Wear; Weather Resistance; 150 Deg F Maximum Temperature Range; -50 Deg F Minimum Temperature Range; 1/8" Tip Nominal Size; Medium Tip Type; High Performance Paint Marker Type; 67 Percentage VOC

