Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

97250 https://www.bdiexpress.com/medias/INDMRKXXXXXX-19300808-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEwNDZ8aW1hZ2UvanBlZ3xhRGRpTDJnM05TOHhNREV3TnpnMU1URXhNalEzT0M5SlRrUk5Va3RZV0ZoWVdGaGZNVGt6TURBNE1EaGZNekF3ZURNd01DNXFjR2N8NDkxZmNiNWY1NDFkMTA4YzI5YTRlZmM3NDZmZWVmNDIwNTlmMGQ1MWFmNWQwNTNiOTgzZjdlZmU0NjFjZGQ0Yw
19300808 Marking 

MARKAL MARKAL

97250

Description

097250 WHITE LIQUID PAINT MARKER ; PAINT-RITER 1/8IN 48/CS

Marker; Glass | Metal | Non-Porous Surface | Plastic Applicable Material; White Color; 0.82" Nominal Height; 5.66" Nominal Length; Box Packing Type; Liquid Physical Form; 1 EA Quantity; Water/Wear/Weather Resistance; 150 Deg F Maximum Temperature Range; -50 Deg F Minimum Temperature Range; 1/8"; Broad Tip Nominal Size; Bullet Tip Type; Paint Marker; Clip Cap; Metal Barrel Type; 0.82" Nominal Width

Part #

097250

BDI #
19300808

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

6.46 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 6.46 / each BDIExpress
QTY

Inventory

Total: 14

Category
Brand
Manufacturer Name
MARKAL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.033
EAN
0048615972503
Product Group - BDI
C00104
Noun
Marker
Manufacturer URL
https://markal.com
Manufacturer Item Number
434-97250
Weight / LBS
0.07
Product Detail
Marker
Product Specification
Glass | Metal | Non-Porous Surface | Plastic Applicable Material; White Color; 0.82" Nominal Height; 5.66" Nominal Length; Box Packing Type; Liquid Physical Form; 1 EA Quantity; Water/Wear/Weather Resistance; 150 Deg F Maximum Temperature Range; -50 Deg F Minimum Temperature Range; 1/8"; Broad Tip Nominal Size; Bullet Tip Type; Paint Clip Cap; Metal Barrel Type; 0.82" Nominal Width
Long Description
Marker; Glass | Metal | Non-Porous Surface | Plastic Applicable Material; White Color; 0.82" Nominal Height; 5.66" Nominal Length; Box Packing Type; Liquid Physical Form; 1 EA Quantity; Water/Wear/Weather Resistance; 150 Deg F Maximum Temperature Range; -50 Deg F Minimum Temperature Range; 1/8"; Broad Tip Nominal Size; Bullet Tip Type; Paint Marker; Clip Cap; Metal Barrel Type; 0.82" Nominal Width