https://www.bdiexpress.com/medias/INDKRYXXXXXX-18141866-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE1NTR8aW1hZ2UvanBlZ3xhR0k0TDJnd1ppOHhNREExT0RFeU56RTBOekF6T0M5SlRrUkxVbGxZV0ZoWVdGaGZNVGd4TkRFNE5qWmZNekF3ZURNd01DNXFjR2N8ZmJhMWE4MGIzZjI0MmRhODAwZjVjZDg3YTVkYTQzMzRkYTFmMTYyMThlODNkYTRiMWNkOTZmMDdjYzUxZTJhZg
https://www.bdiexpress.com/medias/INDKRYXXXXXX-18141866-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE1NTR8aW1hZ2UvanBlZ3xhR0k0TDJnd1ppOHhNREExT0RFeU56RTBOekF6T0M5SlRrUkxVbGxZV0ZoWVdGaGZNVGd4TkRFNE5qWmZNekF3ZURNd01DNXFjR2N8ZmJhMWE4MGIzZjI0MmRhODAwZjVjZDg3YTVkYTQzMzRkYTFmMTYyMThlODNkYTRiMWNkOTZmMDdjYzUxZTJhZg
KRYLON
KRYLON
A03613007
KRYLON KRYLON
Description
A03613007 MARKING PAINT ; FLUR SAFETY RED 20OZ 17OZ NET WT 12/CS
Marking Paint; Field; Fluorescent Safety Red; Aerosol Can; Communication Line | Electrical Installation | Athletic Field | Utility Marking | Survey | Construction | Excavation and Grouting; 20 Oz Container Size
Part #
A03613007
BDI #
18141866
Details
10.3
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Paints/Marking/A03613007/p/18141866
Your Price
$ 10.30 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211513
Weight / Kilogram
0.48
EAN
0075577936137
Product Group - BDI
C00104
Product Name And Type
Marking Paint
Typical Use
Field
Color
Fluorescent Safety Red
Container Type
Aerosol Can
Application
Communication Line | Electrical Installation | Athletic Field | Utility Marking | Survey | Construction | Excavation and Grouting
Tradename
QUIK-MARK
Manufacturer's Description
Krylon Industrial Quik-Mark Solvent-Based Inverted Marking Paint
Container Size value And um
20 Oz
Drying Time
To Touch Above 3 Min
Other Features
Solvent Based | Inverted Marking | Convenient Spray Thru Cap | Lead Hazards Free
Net Weight
17 Oz
Category - BDI
Chemicals Paint Marking
Harmonized Tariff Code
3208.90.00.00
Noun
Paint
Keyword String
Marking
Manufacturer URL
https://www.sherwin-williams.com
Manufacturer Item Number
S03613
Weight / LBS
1.417
Long Description
Marking Paint; Field; Fluorescent Safety Red; Aerosol Can; Communication Line | Electrical Installation | Athletic Field | Utility Marking | Survey | Construction | Excavation and Grouting; 20 Oz Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


