https://www.bdiexpress.com/medias/INDKRYXXXXXX-18145111-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE0NDd8aW1hZ2UvanBlZ3xhRGcyTDJobU1DOHhNREExT0RFeU9UVXdOak16TkM5SlRrUkxVbGxZV0ZoWVdGaGZNVGd4TkRVeE1URmZNekF3ZURNd01DNXFjR2N8YzcwZWYxZjBiZDBlZDA3NTNmOTBhMjcyYzExNDZiZjZlMGFlZjdiOTUzYzBmZDA4M2VmYjJiNzE5MmZmNGRhMQ
https://www.bdiexpress.com/medias/INDKRYXXXXXX-18145111-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE0NDd8aW1hZ2UvanBlZ3xhRGcyTDJobU1DOHhNREExT0RFeU9UVXdOak16TkM5SlRrUkxVbGxZV0ZoWVdGaGZNVGd4TkRVeE1URmZNekF3ZURNd01DNXFjR2N8YzcwZWYxZjBiZDBlZDA3NTNmOTBhMjcyYzExNDZiZjZlMGFlZjdiOTUzYzBmZDA4M2VmYjJiNzE5MmZmNGRhMQ
KRYLON
KRYLON
A03615007
KRYLON KRYLON
Description
A03615007 MARKING PAINT ; FLUORESCENT PURPLE 20OZ
Marking Paint; Field; Fluorescent Purple; Aerosol Can; Communication Line | Electrical Installation | Athletic Field | Utility Marking | Survey | Construction | Excavation and Grouting; 20 Oz Container Size
Part #
A03615007
BDI #
18145111
Details
12.36
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Chemicals/Paints/Marking/A03615007/p/18145111
Your Price
$ 12.36 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211513
Weight / Kilogram
0.48
EAN
0075577936151
Product Group - BDI
C00104
Product Name And Type
Marking Paint
Typical Use
Field
Color
Fluorescent Purple
Container Type
Aerosol Can
Application
Communication Line | Electrical Installation | Athletic Field | Utility Marking | Survey | Construction | Excavation and Grouting
Tradename
QUIK-MARK
Manufacturer's Description
Krylon Industrial Quik-Mark Solvent-Based Inverted Marking Paint
Container Size value And um
20 Oz
Drying Time
To Touch Above 3 Min
Other Features
Solvent Based | Inverted Marking | Convenient Spray Thru Cap | Lead Hazards Free
Net Weight
17 Oz
Category - BDI
Chemicals Paint Marking
Harmonized Tariff Code
3208.90.00.00
Noun
Paint
Keyword String
Marking
Manufacturer URL
https://www.sherwin-williams.com
Manufacturer Item Number
S03615
Weight / LBS
1.417
Long Description
Marking Paint; Field; Fluorescent Purple; Aerosol Can; Communication Line | Electrical Installation | Athletic Field | Utility Marking | Survey | Construction | Excavation and Grouting; 20 Oz Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


