https://www.bdiexpress.com/medias/INDKRYXXXXXX-18144702-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE2NTR8aW1hZ2UvanBlZ3xhREV3TDJnM1lTOHhNREExT0RFeU9ERTVOVFl4TkM5SlRrUkxVbGxZV0ZoWVdGaGZNVGd4TkRRM01ESmZNekF3ZURNd01DNXFjR2N8ZDkxM2ViMGI4NmFhZjU3MDgxOWYxZDU4ZjRhMTQxYWY2YjE4YmRkMmY1ODFlNjAyZjc1YTI5NTIyMGNhYjZlNQ
https://www.bdiexpress.com/medias/INDKRYXXXXXX-18144702-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE2NTR8aW1hZ2UvanBlZ3xhREV3TDJnM1lTOHhNREExT0RFeU9ERTVOVFl4TkM5SlRrUkxVbGxZV0ZoWVdGaGZNVGd4TkRRM01ESmZNekF3ZURNd01DNXFjR2N8ZDkxM2ViMGI4NmFhZjU3MDgxOWYxZDU4ZjRhMTQxYWY2YjE4YmRkMmY1ODFlNjAyZjc1YTI5NTIyMGNhYjZlNQ
KRYLON
KRYLON
A03621007
KRYLON KRYLON
Description
A03621007 MARKING PAINT ; APWA BLUE 20OZ 17OZ NET WT 12/CS
Marking Paint; Field; APWA Blue; Aerosol Can; Communication Line | Electrical Installation | Athletic Field | Utility Marking | Survey | Construction | Excavation and Grouting; 20 Oz Container Size
Part #
A03621007
BDI #
18144702
Details
10.3
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Chemicals/Paints/Marking/A03621007/p/18144702
Your Price
$ 10.30 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211513
Weight / Kilogram
0.48
EAN
0075577936212
Product Group - BDI
C00104
Product Name And Type
Marking Paint
Typical Use
Field
Color
APWA Blue
Container Type
Aerosol Can
Application
Communication Line | Electrical Installation | Athletic Field | Utility Marking | Survey | Construction | Excavation and Grouting
Tradename
QUIK-MARK
Manufacturer's Description
Krylon Industrial Quik-Mark Solvent-Based Inverted Marking Paint
Container Size value And um
20 Oz
Drying Time
To Touch Above 3 Min
Other Features
Solvent Based | Inverted Marking | Convenient Spray Thru Cap | Lead Hazards Free
Net Weight
17 Oz
Category - BDI
Chemicals Paint Marking
Harmonized Tariff Code
3208.90.00.00
Noun
Paint
Keyword String
Marking
Manufacturer URL
https://www.sherwin-williams.com
Manufacturer Item Number
S03621
Weight / LBS
1.417
Long Description
Marking Paint; Field; APWA Blue; Aerosol Can; Communication Line | Electrical Installation | Athletic Field | Utility Marking | Survey | Construction | Excavation and Grouting; 20 Oz Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


