https://www.bdiexpress.com/medias/INDKRYXXXXXX-18140007-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE4MDF8aW1hZ2UvanBlZ3xhR1kzTDJnM1ppOHhNREExT0RFeU16Z3dORGN3TWk5SlRrUkxVbGxZV0ZoWVdGaGZNVGd4TkRBd01EZGZNekF3ZURNd01DNXFjR2N8ZjlkOTA4ZGJhMjNjZTYzZDNkNDE1MDdlMDFmZjVlNzMwZDExMjA4ZDU5NWZjMDhiYmJkMmEzMjM4ZDIxMTgxNg
https://www.bdiexpress.com/medias/INDKRYXXXXXX-18140007-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE4MDF8aW1hZ2UvanBlZ3xhR1kzTDJnM1ppOHhNREExT0RFeU16Z3dORGN3TWk5SlRrUkxVbGxZV0ZoWVdGaGZNVGd4TkRBd01EZGZNekF3ZURNd01DNXFjR2N8ZjlkOTA4ZGJhMjNjZTYzZDNkNDE1MDdlMDFmZjVlNzMwZDExMjA4ZDU5NWZjMDhiYmJkMmEzMjM4ZDIxMTgxNg
KRYLON
KRYLON
A03640007
KRYLON KRYLON
Description
A03640007 MARKING PAINT ; SILVER 20OZ 15OZ NET WT 12/CS
Marking Paint; Field; Silver; Aerosol Can; Communication Line | Electrical Installation | Athletic Field | Utility Marking | Survey | Construction | Excavation and Grouting; 20 Oz Container Size
Part #
A03640007
BDI #
18140007
Details
10.3
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Chemicals/Paints/Marking/A03640007/p/18140007
Your Price
$ 10.30 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211513
Weight / Kilogram
0.45
EAN
0075577936403
Product Group - BDI
C00104
Product Name And Type
Marking Paint
Typical Use
Field
Color
Silver
Container Type
Aerosol Can
Application
Communication Line | Electrical Installation | Athletic Field | Utility Marking | Survey | Construction | Excavation and Grouting
Tradename
QUIK-MARK
Manufacturer's Description
Krylon Industrial Quik-Mark Solvent-Based Inverted Marking Paint
Container Size value And um
20 Oz
Drying Time
To Touch Above 3 Min
Other Features
Solvent Based | Inverted Marking | Convenient Spray Thru Cap | Lead Hazards Free
Net Weight
16 Oz
Category - BDI
Chemicals Paint Marking
Harmonized Tariff Code
3208.90.00.00
Noun
Paint
Keyword String
Marking
Manufacturer URL
https://www.sherwin-williams.com
Manufacturer Item Number
S03640
Weight / LBS
1.333
Long Description
Marking Paint; Field; Silver; Aerosol Can; Communication Line | Electrical Installation | Athletic Field | Utility Marking | Survey | Construction | Excavation and Grouting; 20 Oz Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


