https://www.bdiexpress.com/medias/INDKRYXXXXXX-18139761-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI1MzV8aW1hZ2UvanBlZ3xhR0UyTDJneE15OHhNREExT0RFeU1qYzRPRGc1TkM5SlRrUkxVbGxZV0ZoWVdGaGZNVGd4TXprM05qRmZNekF3ZURNd01DNXFjR2N8M2FiYzEwNzA5N2RjNDMyYWU5NzAyYzVjZDkwNjYwOTBjNGQ4YzVkOGM2YmZjYjAyNTU4ZGVmMmY1MmRlMTNiNg
https://www.bdiexpress.com/medias/INDKRYXXXXXX-18139761-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI1MzV8aW1hZ2UvanBlZ3xhR0UyTDJneE15OHhNREExT0RFeU1qYzRPRGc1TkM5SlRrUkxVbGxZV0ZoWVdGaGZNVGd4TXprM05qRmZNekF3ZURNd01DNXFjR2N8M2FiYzEwNzA5N2RjNDMyYWU5NzAyYzVjZDkwNjYwOTBjNGQ4YzVkOGM2YmZjYjAyNTU4ZGVmMmY1MmRlMTNiNg
KRYLON
KRYLON
K00830808
KRYLON KRYLON
Description
K00830808 SPRAY PAINT ; ATHLETIC SCARLET 20OZ
Marking Paint; Field; Athletic Scarlet; Aerosol Can; Striping Grass Field | Athletic Field | Golf Course | Football | Soccer and Baseball Field; 20 Oz Container Size
Part #
K00830808
BDI #
18139761
Details
17.51
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Paints/Marking/K00830808/p/18139761
Your Price
$ 17.51 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211513
Weight / Kilogram
0.649
EAN
0075577000449
Product Group - BDI
C00104
Product Name And Type
Marking Paint
Typical Use
Field
Color
Athletic Scarlet
Container Type
Aerosol Can
Application
Striping Grass Field | Athletic Field | Golf Course | Football | Soccer and Baseball Field
Tradename
LINE-UP
Manufacturer's Description
Krylon Industrial Line-Up Water-Based Athletic Field Striping Paint Aerosol
Container Size value And um
20 Oz
Drying Time
To Touch 30 Min | To Handle 2 Hr
Other Features
Non Clogging | Athletic Field Striping Spray Paint | Lead Hazards Free | Recoat Anytime
Net Weight
17 Oz
Category - BDI
Chemicals Paint Marking
Harmonized Tariff Code
3208.90.00.00
Noun
Paint
Keyword String
Marking
Manufacturer URL
https://www.sherwin-williams.com
Manufacturer Item Number
K08308000
Weight / LBS
1.433
Long Description
Marking Paint; Field; Athletic Scarlet; Aerosol Can; Striping Grass Field | Athletic Field | Golf Course | Football | Soccer and Baseball Field; 20 Oz Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


