https://www.bdiexpress.com/medias/INDKRYPNTXXX-MRK-OHD-ARSLCN-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ0Mjh8aW1hZ2UvanBlZ3xhRFpsTDJoak1pOHhNRFU0TnpFeE5qUTNNRE13TWk5SlRrUkxVbGxRVGxSWVdGaGZUVkpMWDA5SVJGOUJVbE5NUTA1Zk16QXdlRE13TUM1cWNHY3wyNDU0OGI4NDNkMDUxYTY5OTVhN2ZiMGQ0Mjc5MDkxM2JmMjFhZDEwMjhkNjEzZGQ0ZDMxZjQwMWJlNDA1Yjll
https://www.bdiexpress.com/medias/INDKRYPNTXXX-MRK-OHD-ARSLCN-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ0Mjh8aW1hZ2UvanBlZ3xhRFpsTDJoak1pOHhNRFU0TnpFeE5qUTNNRE13TWk5SlRrUkxVbGxRVGxSWVdGaGZUVkpMWDA5SVJGOUJVbE5NUTA1Zk16QXdlRE13TUM1cWNHY3wyNDU0OGI4NDNkMDUxYTY5OTVhN2ZiMGQ0Mjc5MDkxM2JmMjFhZDEwMjhkNjEzZGQ0ZDMxZjQwMWJlNDA1Yjll
KRYLON
KRYLON
K04001000
KRYLON KRYLON
Description
K04001000 MARKING PAINT ; FLUR RED 20OZ CAN 17OZ NET WT 12/CS
Marking Paint; Mine and Underground Utility; Fluorescent Red; Aerosol Can; Marking Mine | Underground Utility | Construction | Excavation Site and Bridge; 20 Oz Container Size
Part #
K04001000
BDI #
18139294
Details
17.51
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Paints/Marking/K04001000/p/18139294
Your Price
$ 17.51 / each
$ 18.00 / each BDIExpress
$ 18.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211513
Weight / Kilogram
0.48
EAN
0075577040681
Product Group - BDI
C00104
Product Name And Type
Marking Paint
Typical Use
Mine and Underground Utility
Color
Fluorescent Red
Container Type
Aerosol Can
Application
Marking Mine | Underground Utility | Construction | Excavation Site and Bridge
Manufacturer's Description
Krylon Industrial Overhead Marking Paint
Container Size value And um
20 Oz
Drying Time
To Touch Above 10 Min
Other Features
Flat Sheen | High Solid | Clings to Uneven Surface
Net Weight
17 Oz
Category - BDI
Chemicals Paint Marking
Harmonized Tariff Code
3208.90.00.00
Noun
Paint
Keyword String
Marking
Manufacturer URL
https://www.sherwin-williams.com
Manufacturer Item Number
K04001000
Weight / LBS
1.417
Long Description
Marking Paint; Mine and Underground Utility; Fluorescent Red; Aerosol Can; Marking Mine | Underground Utility | Construction | Excavation Site and Bridge; 20 Oz Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


