https://www.bdiexpress.com/medias/INDKRYXXXXXX-18139887-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQzNDZ8aW1hZ2UvanBlZ3xhREF4TDJnMlppOHhNREExT0RFeU16TXhNekU0TWk5SlRrUkxVbGxZV0ZoWVdGaGZNVGd4TXprNE9EZGZNekF3ZURNd01DNXFjR2N8M2E0ZTdjY2RhYTJiMDEwODZmNDE0Yzg2YTgyYzZmMGI4NTIwNzQzZWRkMTFmZDVmMzlkYzExZmEwMjAxYzZlNg
https://www.bdiexpress.com/medias/INDKRYXXXXXX-18139887-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQzNDZ8aW1hZ2UvanBlZ3xhREF4TDJnMlppOHhNREExT0RFeU16TXhNekU0TWk5SlRrUkxVbGxZV0ZoWVdGaGZNVGd4TXprNE9EZGZNekF3ZURNd01DNXFjR2N8M2E0ZTdjY2RhYTJiMDEwODZmNDE0Yzg2YTgyYzZmMGI4NTIwNzQzZWRkMTFmZDVmMzlkYzExZmEwMjAxYzZlNg
KRYLON
KRYLON
K42132920-20
KRYLON KRYLON
Description
K42132920-20 STRIPPING PAINT ; LINE-UP YELLOW 5GAL PAIL
Marking Paint; Pavement; Parking Lot Yellow; Pail; Parking Lot | Curb | Street; 5 Gal Container Size
Part #
K42132920-20
BDI #
18139887
Details
334.75
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Paints/Marking/K42132920-20/p/18139887
Your Price
$ 334.75 / each
$ 335.00 / each BDIExpress
$ 335.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211513
Weight / Kilogram
18.9
EAN
0075577001699
Product Group - BDI
C00104
Product Name And Type
Marking Paint
Typical Use
Pavement
Color
Parking Lot Yellow
Container Type
Pail
Application
Parking Lot | Curb | Street
Tradename
LINE-UP
Manufacturer's Description
Krylon Industrial Line-Up Solvent-Based Pavement Striping Paint Bulk
Container Size value And um
5 Gal
Drying Time
To Touch 20 Min
Other Features
High Visibility | Excellent Adhesion | Color Retention
Net Weight
640 Oz
Category - BDI
Chemicals Paint Marking
Harmonized Tariff Code
3208.90.00.00
Noun
Paint
Keyword String
Marking
Manufacturer URL
https://www.sherwin-williams.com
Manufacturer Item Number
K42132920-20
Weight / LBS
60.6
Long Description
Marking Paint; Pavement; Parking Lot Yellow; Pail; Parking Lot | Curb | Street; 5 Gal Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


